Ampule Breakers
Ampule Breakers
Thermo Scientific™

Ampule Breakers

Thermo Scientific Ampule Breakers provide a safe, convenient way to open 1 mL to 10 mL glass ampules.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeSize
28916Ampule Breaker5-10 mL
28915Ampule Breaker1-4 mL
Catalog number 28916
Price (USD)
39.41
Special offer
Online exclusive
Ends: 15-Aug-2025
46.36
Save 6.95 (15%)
Each
Add to cart
Product Type:
Ampule Breaker
Size:
5-10 mL
Price (USD)
39.41
Special offer
Online exclusive
Ends: 15-Aug-2025
46.36
Save 6.95 (15%)
Each
Add to cart

These single-use polyethylene sleeve ampule breakers help protect your fingers from glass shards when opening 1 mL to 10 mL glass ampules. The Thermo Scientific Ampule Breakers encapsulate the ampule top upon opening, making disposal of the glass top easy and safe.

  • Easy to use single-use format
  • Compatible with 1 mL to 10 mL glass ampules
  • Protects against glass shards
  • Helps prevent cross contamination
Specifications
DisposableSingle-use
Quantity100 Breakers
Size5-10 mL
Product TypeAmpule Breaker
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link