Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Capillary Column Connector |
Description | 290 MU499 |
Diameter (Metric) Inner | 32 mm |
For Use With (Equipment) | Fused Silica Capillary Column |
Unit Size | - |
Type | Capillary Column Connector |
Description | 290 MU498 |
Diameter (Metric) Inner | 0.1 to 0.25 mm |
For Use With (Equipment) | Fused Silica Capillary Column |
Unit Size | Each |
Type | Capillary Column Connector |
Description | 290 MU500 |
Diameter (Metric) Inner | 0.45 to 0.53 mm |
For Use With (Equipment) | Fused Silica Capillary Column |
Unit Size | Each |
Type | Replacement Column Connector Nuts |
Description | 290 MN211 |
Diameter (Metric) Inner | 0.1 to 0.53 mm |
For Use With (Equipment) | Fused Silica Capillary Column |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | For Use With (Equipment) | Diameter (Metric) Inner | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
290MU499 | - | Capillary Column Connector | Fused Silica Capillary Column | 32 mm | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
290MU498 | Each | Capillary Column Connector | Fused Silica Capillary Column | 0.1 to 0.25 mm | 129.32 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
290MU500 | Each | Capillary Column Connector | Fused Silica Capillary Column | 0.45 to 0.53 mm | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
290MN211 | Each | Replacement Column Connector Nuts | Fused Silica Capillary Column | 0.1 to 0.53 mm | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|