Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms and can be cut to size.
Product Type | Mat |
Dimensions (L x W) | 23 x 23 cm (9 x 9 in.) |
Description | Adhesive Flask Mat, 9 x 9 in. (23 x 23 cm) |
For Use With (Equipment) | MaxQ™ Shaker Platform |
Unit Size | Each |
Product Type | Adhesive Mat |
Dimensions (L x W) | 200 x 200 mm |
Description | 2 Low-adhesion Mats |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers |
Unit Size | Each |
Product Type | Adhesive Mat |
Dimensions (L x W) | 280 x 170 mm |
Description | 2 Low-adhesion Mats |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers |
Unit Size | Each |
Product Type | Adhesive Mat |
Dimensions (L x W) | 200 x 200 mm |
Description | 2 High-adhesion Mats |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers |
Unit Size | Each |
Product Type | Adhesive Mat |
Dimensions (L x W) | 280 x 170 mm |
Description | 2 High-adhesion Mats |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Dimensions (L x W) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
300349 | Each | Adhesive Flask Mat, 9 x 9 in. (23 x 23 cm) | 23 x 23 cm (9 x 9 in.) | 70.56 Online price 78.40 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75004111 | Each | 2 Low-adhesion Mats | 200 x 200 mm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75004117 | Each | 2 Low-adhesion Mats | 280 x 170 mm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75004126 | Each | 2 High-adhesion Mats | 200 x 200 mm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75004127 | Each | 2 High-adhesion Mats | 280 x 170 mm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms.
* The maximum speed depends on the type of vessel, as distinguished by size, shape, bottom shape, material, surface roughness and cleanliness. You must evaluate these parameters to determine the optimum choice of mat for your application before using the shaker. Additional guidelines on cleaning, installation, and use can be found in the Thermo Scientific™ Solaris™ Shaker Series Instruction Manual