Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Shaker Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 30 x 18 in. (76 x 45.7 cm) |
Length (English) Platform | 30 in. |
Length (Metric) Platform | 76 cm |
Width (English) Platform | 18 in. |
Width (Metric) Platform | 45.7 cm |
Description | Universal Platform without Clamps, 18 x 30 in. |
For Use With (Equipment) | MaxQ 3000, 5000 |
Unit Size | Each |
Product Type | Shaker Platform |
Dimensions (L x W) | 11 x 13 in. |
Length (English) Platform | 11 in. |
Length (Metric) Platform | 28 cm |
Width (English) Platform | 13 in. |
Width (Metric) Platform | 33 cm |
Description | Platform without Clamps |
For Use With (Equipment) | MaxQ™ 2000, 2506, 2508, 4450 Shaker |
Unit Size | Each |
Product Type | Shaker Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 11 x 13 in. (28 x 33 cm) |
Length (English) Platform | 11 in. |
Length (Metric) Platform | 28 cm |
Width (English) Platform | 13 in. |
Width (Metric) Platform | 33 cm |
Description | Platform without Clamps |
For Use With (Equipment) | MaxQ™ 7000 Shaker |
Unit Size | Each |
Product Type | Shaker Platform |
Dimensions (L x W) | 18 x 24 in. (45.7 x 60.9 cm) |
Dimensions (L x W x H) | 18 x 24 in. |
Length (English) Platform | 18 in. |
Length (Metric) Platform | 45.7 cm |
Width (English) Platform | 24 in. |
Width (Metric) Platform | 60.9 cm |
Description | Universal Platform without Clamps, 18 x 24 in. |
For Use With (Equipment) | MaxQ 2000, 2506, 2508 |
Unit Size | Each |
Product Type | Universal Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 18 x 18 in. (45.7 x 45.7 cm) |
Length (English) Platform | 18 in. |
Length (Metric) Platform | 45.7 cm |
Width (English) Platform | 18 in. |
Width (Metric) Platform | 45.7 cm |
Description | Universal Platform without Clamps, 18 x 18 in. |
For Use With (Equipment) | MaxQ™ 2000, 2506, 2508, 4000, 6000 Shaker |
Unit Size | Each |
Product Type | Shaker Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 36 x 24 in. (91 x 60.9 cm) |
Length (English) Platform | 36 in. |
Length (Metric) Platform | 91.4 cm |
Width (English) Platform | 24 in. |
Width (Metric) Platform | 60.9 cm |
Description | Universal Platform without Clamps, 24 x 36 in. |
For Use With (Equipment) | MaxQ 3000 |
Unit Size | Each |
Product Type | Shaker Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 30 x 18 in. (96 x 45.7 cm) |
Length (English) Platform | 30 in. |
Length (Metric) Platform | 96 cm |
Width (English) Platform | 18 in. |
Width (Metric) Platform | 45.7 cm |
Description | Dual Stacked Universal Platform without Clamps, 18 x 30 in. |
For Use With (Equipment) | MaxQ™ 3000 Shaker |
Unit Size | Each |
Product Type | Shaker Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 11 x 13 in. (28 x 33 cm) |
Length (English) Platform | 11 in. |
Length (Metric) Platform | 28 cm |
Width (English) Platform | 13 in. |
Width (Metric) Platform | 33 cm |
Description | Dual Stacked Universal Platform without Clamps, 11 x 13 in. |
For Use With (Equipment) | MaxQ™ 2000 Shaker |
Unit Size | Each |
Product Type | Shaker Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 18 x 18 in. (45.7 x 45.7 cm) |
Length (English) Platform | 18 in. |
Length (Metric) Platform | 45.7 cm |
Width (English) Platform | 18 in. |
Width (Metric) Platform | 45.7 cm |
Description | Dual Stacked Universal Platform without Clamps, 18 x 18 in. |
For Use With (Equipment) | MaxQ™ 2000, MaxQ™ 6000 Shaker |
Unit Size | Each |
Product Type | Stacking Adapter |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 13 x 11 in. (33 x 28 cm) |
Length (English) Platform | 11 in. (MaxQ 30100 Platforms), 18 in. (MaxQ 30110 Platforms) |
Length (Metric) Platform | 279.4 mm (MaxQ 30100 Platforms), 457.2 mm (MaxQ 30110 Platforms) |
Description | Adapter set for stacking two platforms |
For Use With (Equipment) | MaxQ™ 30100 and MaxQ™ 30110 Platform |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Dimensions (L x W) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
30115BI | Each | Universal Platform without Clamps, 18 x 30 in. | MaxQ 3000, 5000 | 30 x 18 in. (76 x 45.7 cm) | 1,395.00 Online price 1,550.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30100TS also known as 30100 | Each | Platform without Clamps | MaxQ™ 2000, 2506, 2508, 4450 Shaker | 11 x 13 in. | 399.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30105 | Each | Platform without Clamps | MaxQ™ 7000 Shaker | 11 x 13 in. (28 x 33 cm) | 306.90 Online price 341.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30106TS also known as 30106 | Each | Universal Platform without Clamps, 18 x 24 in. | MaxQ 2000, 2506, 2508 | 18 x 24 in. (45.7 x 60.9 cm) | 661.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30110 | Each | Universal Platform without Clamps, 18 x 18 in. | MaxQ™ 2000, 2506, 2508, 4000, 6000 Shaker | 18 x 18 in. (45.7 x 45.7 cm) | 515.70 Online price 573.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30120BI | Each | Universal Platform without Clamps, 24 x 36 in. | MaxQ 3000 | 36 x 24 in. (91 x 60.9 cm) | 1,782.00 Online price 1,980.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30124 | Each | Dual Stacked Universal Platform without Clamps, 18 x 30 in. | MaxQ™ 3000 Shaker | 30 x 18 in. (96 x 45.7 cm) | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30125 | Each | Dual Stacked Universal Platform without Clamps, 11 x 13 in. | MaxQ™ 2000 Shaker | 11 x 13 in. (28 x 33 cm) | 722.70 Online price 803.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30128TS also known as 30128 | Each | Dual Stacked Universal Platform without Clamps, 18 x 18 in. | MaxQ™ 2000, MaxQ™ 6000 Shaker | 18 x 18 in. (45.7 x 45.7 cm) | 1,130.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3522-3 | Each | Adapter set for stacking two platforms | MaxQ™ 30100 and MaxQ™ 30110 Platform | 13 x 11 in. (33 x 28 cm) | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
For use with MaxQ Shakers as indicated. Choose the platform that best suits your needs.
Ordering Information:
Purchase clamps separately.