Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Flask Clamp |
Description | 300 mL Erlenmeyer Flask Clamp |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers |
Unit Size | Each |
Product Type | Flask Clamp Kit |
Description | Flask Clamp Starter Kit |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers |
Unit Size | Each |
Product Type | Flask Clamp |
Description | 10 mL Erlenmeyer Flask Clamp |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers |
Unit Size | Each |
Product Type | Flask Clamp |
Description | 25 mL Erlenmeyer Flask Clamp |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers |
Unit Size | Each |
Product Type | Flask Clamp |
Description | 50 mL Erlenmeyer Flask Clamp |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers |
Unit Size | Each |
Product Type | Flask Clamp |
Description | 125 mL Erlenmeyer Flask Clamp |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers |
Unit Size | Each |
Product Type | Flask Clamp |
Description | 250 mL Erlenmeyer Flask Clamp |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers |
Unit Size | Each |
Product Type | Flask Clamp |
Description | 500 mL Erlenmeyer Flask Clamp |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers |
Unit Size | Each |
Product Type | Flask Clamp |
Description | 1 L Erlenmeyer Flask Clamp |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers |
Unit Size | Each |
Product Type | Flask Clamp |
Description | 2 L Erlenmeyer Flask Clamp |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Product Type | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
30155 | Each | 300 mL Erlenmeyer Flask Clamp | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers | Flask Clamp | 51.93 Online price 57.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30129 | Each | Flask Clamp Starter Kit | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers | Flask Clamp Kit | 812.70 Online price 903.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30150BI | Each | 10 mL Erlenmeyer Flask Clamp | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers | Flask Clamp | 39.15 Online price 43.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30151 | Each | 25 mL Erlenmeyer Flask Clamp | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers | Flask Clamp | 40.50 Online price 45.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30152BI | Each | 50 mL Erlenmeyer Flask Clamp | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers | Flask Clamp | 42.12 Online price 46.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30153 | Each | 125 mL Erlenmeyer Flask Clamp | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers | Flask Clamp | 38.88 Online price 43.20 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30154BI | Each | 250 mL Erlenmeyer Flask Clamp | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers | Flask Clamp | 47.16 Online price 52.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30156BI | Each | 500 mL Erlenmeyer Flask Clamp | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers | Flask Clamp | 52.65 Online price 58.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30157BI | Each | 1 L Erlenmeyer Flask Clamp | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers | Flask Clamp | 67.27 Online price 76.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30158 | Each | 2 L Erlenmeyer Flask Clamp | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers | Flask Clamp | 96.30 Online price 107.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Mix and match Thermo Scientific™ Solaris™ shaker Universal clamps to suit individual needs in the laboratory.