Samco™ SW-3000 24-hour Urine Collection Containers
Samco™ SW-3000 24-hour Urine Collection Containers
Samco™ SW-3000 24-hour Urine Collection Containers
Samco™ SW-3000 24-hour Urine Collection Containers
Samco™ SW-3000 24-hour Urine Collection Containers
Thermo Scientific™

Samco™ SW-3000 24-hour Urine Collection Containers

Green features
Alleviate mess and exposure when handling urine collection and sampling with the Thermo Scientific™ Samco™ 24-hour Urine Collection product line.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludes
303000L
also known as 30 3000L
Bilingual instruction sticker
303000
also known as 30 3000
Container Only
Catalog number 303000L
also known as 30 3000L
Price (USD)
256.50
Online Exclusive
305.00
Save 48.50 (16%)
Case of 40
-
Add to cart
Includes:
Bilingual instruction sticker
Price (USD)
256.50
Online Exclusive
305.00
Save 48.50 (16%)
Case of 40
Add to cart
Ask our AI about this Product

Alleviate mess and exposure when handling urine collection and sampling with the Thermo Scientific™ Samco™ 24-hour Urine Collection product line. Thermo Scientific Samco SW-3000 containers are amber tinted to protect from light exposure and are inert to normal preservatives.

  • 100% polyethylene and amber colored for light filtration
  • Large carrying handles for easy transportation
  • Easy to read graduations and highly accurate scales
  • Custom cap and mouth design helps prevent leakage
  • Upright configuration for compact storage
Specifications
Closure TypeWide-mouth Screw Cap with Integral Spout
ColorAmber
Description24-hour Urine Container with bilingual instruction sticker
IncludesBilingual instruction sticker
No. per Pack40 Pk.
Volume (Metric)3000 mL
GraduatedYes
Product TypeUrine Collection Container
Unit SizeCase of 40
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection