2-Bromobenzenesulfonyl chloride, 97%, Thermo Scientific Chemicals
2-Bromobenzenesulfonyl chloride, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2-Bromobenzenesulfonyl chloride, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
Packaging:
Glass bottle
Catalog number 306440010
Price (USD)/ Each
34.00
-
Add to cart
Quantity:
1 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
34.00
Add to cart
2-Bromobenzenesulfonyl chloride, 97%, Thermo Scientific Chemicals
Catalog number306440010
Price (USD)/ Each
34.00
-
Add to cart
Chemical Identifiers
CAS2905-25-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder or crystals
Melting point48°C to 52°C
Infrared spectrumConforms
Appearance (Color)White to light yellow to brown
Titration Argentometric>=96.0 % (ex Cl)
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only