2-Amino-6-fluorobenzoic acid, 98%, Thermo Scientific Chemicals
2-Amino-6-fluorobenzoic acid, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2-Amino-6-fluorobenzoic acid, 98%, Thermo Scientific Chemicals

Have Questions?
Quantity:
5 g
Packaging:
Glass bottle
Catalog number 306450050
Price (USD)/ Each
-
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS434-76-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Powder or crystals and/or chunks
Melting point165°C to 171°C
Appearance (Color)Yellow to beige to tan to brown
Infrared spectrumConforms
HPLC>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only