Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform whole cell separations with the help of Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes, which feature outstanding mechanical strength and clarity. These versatile polycarbonate tubes can be used in both refrigerated and nonrefrigerated centrifuges.
Capacity (Metric) | 15 mL |
Material | Polycarbonate |
No. per Case | 100 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Conical |
Length (Metric) | 120.1 mm |
Bottom Shape | Conical |
Writing Area | No |
Diameter (Metric) | 17 mm |
Graduations | Molded-in |
Product Type | Centrifuge Tube |
Max. RCF | 6000 x g |
Unit Size | Pack of 10 |
Capacity (Metric) | 15 mL |
Material | Polycarbonate |
No. per Case | 100 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Conical |
Length (Metric) | 120.1 mm |
Bottom Shape | Conical |
Writing Area | No |
Diameter (Metric) | 17 mm |
Graduations | Molded-in |
Product Type | Centrifuge Tube |
Max. RCF | 6000 x g |
Unit Size | Case of 100 |
Capacity (Metric) | 50 mL |
Material | Polycarbonate |
No. per Case | 100 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Conical |
Length (Metric) | 134.1 mm |
Bottom Shape | Conical |
Writing Area | No |
Diameter (Metric) | 28.7 mm |
Graduations | Molded-in |
Product Type | Centrifuge Tube |
Max. RCF | 6000 x g |
Unit Size | Case of 100 |
Capacity (Metric) | 50 mL |
Material | Polycarbonate |
No. per Case | 100 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Conical |
Length (Metric) | 134.1 mm |
Bottom Shape | Conical |
Writing Area | No |
Diameter (Metric) | 28.7 mm |
Graduations | Molded-in |
Product Type | Centrifuge Tube |
Max. RCF | 6000 x g |
Unit Size | Pack of 10 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3105-0015PK also known as 3105-0015 | Pack of 10 | 17 mm | 15 mL | 120.1 mm | 71.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3105-0015 | Case of 100 | 17 mm | 15 mL | 120.1 mm | 610.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3105-0050 | Case of 100 | 28.7 mm | 50 mL | 134.1 mm | 832.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3105-0050PK also known as 3105-0050 | Pack of 10 | 28.7 mm | 50 mL | 134.1 mm | 98.20 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Supplied without closure; friction fit closures available. For 15mL use DS3111-0017; for 50mL use DS3111-0029.