Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Conduct high-speed centrifugation of aggressive chemicals with Thermo Scientific™ Nalgene™ Oak Ridge High-Speed Centrifuge Tubes made with Teflon™ fluoropolymer and Closure made with Tefzel™, specifically suited for chloroform and phenol extractions.
Closure Material | ETFE |
Capacity (Metric) | 30 mL |
Material | FEP |
No. per Case | 10 |
No. per Pack | 2 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 25.7 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g (with sealing cap assembly) |
Unit Size | Case of 10 |
Closure Material | ETFE |
Capacity (Metric) | 10 mL |
Material | FEP |
No. per Case | 10 |
No. per Pack | 2 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 16 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 10,000 x g |
Unit Size | Case of 10 |
Closure Material | ETFE |
Capacity (Metric) | 10 mL |
Material | FEP |
No. per Case | 10 |
No. per Pack | 2 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 16 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 10,000 x g |
Unit Size | Pack of 2 |
Closure Material | ETFE |
Capacity (Metric) | 30 mL |
Material | FEP |
No. per Case | 10 |
No. per Pack | 2 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 25.7 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g (with sealing cap assembly) |
Unit Size | Pack of 2 |
Closure Material | ETFE |
Capacity (Metric) | 50 mL |
Material | FEP |
No. per Case | 10 |
No. per Pack | 2 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 28.8 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g (with sealing cap assembly) |
Unit Size | Case of 10 |
Closure Material | ETFE |
Capacity (Metric) | 50 mL |
Material | FEP |
No. per Case | 10 |
No. per Pack | 2 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 28.8 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g (with sealing cap assembly) |
Unit Size | Pack of 2 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Capacity (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3114-0030 | Case of 10 | 25.7 mm | 30 mL | 822.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3114-0010 | Case of 10 | 16 mm | 10 mL | 551.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3114-0010PK also known as 3114-0010 | Pack of 2 | 16 mm | 10 mL | 129.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3114-0030PK also known as 3114-0030 | Pack of 2 | 25.7 mm | 30 mL | 194.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3114-0050 | Case of 10 | 28.8 mm | 50 mL | 666.72 Online price 886.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3114-0050PK also known as 3114-0050 | Pack of 2 | 28.8 mm | 50 mL | 209.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Optional sealing cap assemblies available — DS3131-0020 (for 30mL tube) and DS3131-0024 (for 50mL tube). Cat. No. 3114-0050 has a brim capacity of only 42mL but is designed to fit standard rotor.
Includes:
Screw caps. Additional sealing cap assembly available separately (DS3131-series).
Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes.
Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.