Easily view contents using strong, transparent Thermo Scientific™ Nalgene™ Oak Ridge Polysulfone Centrifuge Tubes, featuring enhanced resistance to acids and bases.
Closure Material | Polypropylene |
Capacity (Metric) | 50 mL |
Material | Polysulfone |
No. per Case | 100 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Length (Metric) | 107.2 mm |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 29 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g (with sealing cap) |
Unit Size | Pack of 10 |
Closure Material | Polypropylene |
Capacity (Metric) | 30 mL |
Material | Polysulfone |
No. per Case | 100 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Length (Metric) | 94.0 mm |
Bottom Shape | Round |
Writing Area | No |
Diameter (Metric) | 25.8 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g (with sealing cap) |
Unit Size | Case of 100 |
Closure Material | Polypropylene |
Capacity (Metric) | 30 mL |
Material | Polysulfone |
No. per Case | 100 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Length (Metric) | 94.0 mm |
Bottom Shape | Round |
Writing Area | No |
Diameter (Metric) | 25.8 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g (with sealing cap) |
Unit Size | Pack of 10 |
Closure Material | Polypropylene |
Capacity (Metric) | 50 mL |
Material | Polysulfone |
No. per Case | 100 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Length (Metric) | 107.2 mm |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 29 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g (with sealing cap) |
Unit Size | Case of 100 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3115-0050PK also known as 3115-0050 | Pack of 10 | 29 mm | 50 mL | 107.2 mm | 109.00 Online price 244.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3115-0030 | Case of 100 | 25.8 mm | 30 mL | 94.0 mm | 1,687.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3115-0030PK also known as 3115-0030 | Pack of 10 | 25.8 mm | 30 mL | 94.0 mm | 199.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3115-0050 | Case of 100 | 29 mm | 50 mL | 107.2 mm | 1,088.00 Online price 2,071.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Optional sealing caps available — DS3132-0020 (for 30mL tube) and DS3132-0024 (for 50mL tube). Cat. No. 3115-0050 has a brim capacity of only 42mL but is designed to fit standard rotor.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.