Wide-Mouth HDPE Packers with Closure
Wide-Mouth HDPE Packers with Closure
Actual product may vary
Thermo Scientific™

Wide-Mouth HDPE Packers with Closure

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
4000 mL
120 mL
250 mL
500 mL
1000 mL
2000 mL
Level:
Certified
Unprocessed
No. per Case:
View all
24
4
Catalog number 312-4000BPC
Price (USD)/ Case of 24
392.00
-
Add to cart
Capacity (Metric):
4000 mL
Level:
Certified
No. per Case:
24
Price (USD)/ Case of 24
392.00
Add to cart
Wide-Mouth HDPE Packers with Closure
Catalog number312-4000BPC
Price (USD)/ Case of 24
392.00
-
Add to cart

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes. Thermo Scientific™ Wide-Mouth HDPE Packers enable easy filling and sample retrieval. Available in small quantity lab packs or higher economy bulk packs. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses or unprocessed and ready for your own cleaning procedure.

  • HDPE container with white LDPE-lined Polypropylene Cap
  • Caps assembled onto containers
  • Wide mouth for easy filling and sample retrieval
  • Recommended for collecting liquid, semi-liquid and viscous samples
  • Available bulk packed for added economy

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

Specifications
Capacity128 oz., 4000 mL
Capacity (Metric)4000 mL
Capacity (English)128 oz.
Certification ParametersMetals and water quality, Cyanide, Fluoride
ColorNatural
DescriptionHDPE Packer
Diameter (English)5.98 in.
MaterialHDPE
No. per Case24
PackagingCase of 24
Replacement Closure067-1000WBP
SterilityNon-sterile
TransparencyTranslucent
CertifiedMetals; Cyanide; Fluoride; Other inorganics
Closure ColorWhite
LevelCertified
Volume (English) Brim134.8 oz.
Volume (Metric) Brim3986 mL
Certifications/ComplianceCertified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
ShapeRound
Height (Metric)255 mm
Height (English)10.03 in.
Closure LinerFoam/LDPE
Closure MaterialPolypropylene
Closure Size100-400 mm
Diameter (Metric)152 mm
Unit SizeCase of 24