Nalgene™ 2L PPCO Bio Bottle with Sealing Closure
Nalgene™ 2L PPCO Bio Bottle with Sealing Closure
Thermo Scientific™

Nalgene™ 2L PPCO Bio Bottle with Sealing Closure

Process a 12L harvest in a single run with this 2L bottle, the ideal solution for the separation of large volume harvests.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSterilityUnit Size
3120-2024SterileCase of 24
3120-2006Non-sterileCase of 6
3120-2024PK
also known as 3120-2024
SterilePack of 1
Catalog number 3120-2024
Price (USD)
1,873.20
Online Exclusive
2,810.00
Save 936.80 (33%)
Case of 24
Add to cart
Sterility:
Sterile
Unit Size:
Case of 24
Price (USD)
1,873.20
Online Exclusive
2,810.00
Save 936.80 (33%)
Case of 24
Add to cart

Process a 12L harvest in a single run with the Thermo Scientific™ Nalgene™ 2L PPCO Bio Bottle with Sealing Closure, the ideal solution for the separation of large volume harvests.

Key Features:
  • Ideal for bacterial, yeast and tissue isolations
  • Process up to 12L in a single run at speeds up to 7,333 x g
  • Graduated, wide-mouth design simplifies decanting, re-suspensions and pellet removal
  • Conical shape and smooth inner surface assure compact pellet formation
  • Two-piece plug and sealing cap design promotes aseptic handling
  • For centrifugation operating temperatures from 4° to 22°C and storage to 0°C
  • The use of support bridge (Catalog #75007686) is required

Includes:

White polypropylene plug with silicone gasket and polypropylene screw closure for leakproof† assurance

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes; b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes.

Note:

These tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures. Separate large-volume harvests in a single run with the Thermo Scientific™ Nalgene 2L PPCO Bio Bottle. Designed for use in Thermo Scientific RC12BP Plus Centrifuge and H-12000 Swing Bucket Rotor, the exact fit assures optimal performance.


Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) centrifuge tubes are designed to last many spins under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These centrifuge tubes are recyclable in many communities. At end of product life, please wash and recycle your Nalgene PP and PPCO centrifuge tubes if services are available in your community.

Specifications
Closure MaterialPolypropylene, silicone
Closure TypeSealing Cap
Description2L PPCO Bio Bottle with PP sealing closure, Sterile
Height (Metric)209.3 mm
Length (Metric)175.3 mm
No. per Case24
No. per Pack24
Screw ColorWhite
Through the Closure DispensingNo
Width (Metric)111.3 mm
Capacity (English)67.62 oz.
Capacity (Metric)2 L
Certifications/ComplianceMeets USP VI, non-cytotoxic, non-hemolytic
Closure IncludedYes
ColorTranslucent
GraduatedYes
MaterialPPCO
Max. Force7333 x g
MouthWide
Product TypeBioprocess Container
ShapeConical
SterilitySterile
Unit SizeCase of 24

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link