Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
Actual product may vary
Thermo Scientific™

Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack

Store, ship and package liquids with these robust, narrow-mouth bottles that are constructed for packaging use and include polypropylene closures.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
1000 mL
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
View all
38-430 mm
Catalog number 312087-0032
Price (USD)/ Case of 50
190.00
-
Add to cart
Capacity (Metric):
1000 mL
Closure Size:
38-430 mm
Price (USD)/ Case of 50
190.00
Add to cart
Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
Catalog number312087-0032
Price (USD)/ Case of 50
190.00
-
Add to cart

Store, ship and package liquids with Thermo Scientific™ Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure. Featuring excellent clarity, as well as impact and chemical resistance, these polypropylene copolymer bottles have a robust construction for packaging use and feature polypropylene closures.

Features:
  • Natural, translucent polypropylene copolymer
  • Polypropylene screw closures
  • Autoclavable
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity32 oz., 1000 mL
Capacity (Metric)1000 mL
Capacity (English)32 oz.
ColorTranslucent
DescriptionNarrow-Mouth Packaging Bottles
Diameter (Metric) Inner Neck27 mm
MaterialPPCO
No. per Case50
No. per Pack50
Closure ColorNatural, translucent
Neck Finish38 mm
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
AutoclavableAutoclavable
MouthNarrow
ShapeRound
Height (Metric)216 mm
Product TypePacker Bottle
Width (English)1.52 in.
Height (English)8.5 in.
Closure MaterialPolypropylene
Closure Size38-430 mm
Diameter (Metric)91 mm
Closure TypeScrew (Bulk Packed, Unassembled)
Through the Closure DispensingNo
Unit SizeCase of 50