Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Opaque Amber |
Description | Wide-Mouth Bottle |
Diameter (Metric) Inner Neck | 44 mm |
Material | HDPE |
No. per Case | 125 |
No. per Pack | 125 |
Sterility | Non-sterile |
Closure Color | Opaque Amber |
Neck Finish | 53 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition. |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Height (Metric) | 168 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 6.61 in. |
Closure Material | Polypropylene |
Closure Size | 53 mm |
Diameter (Metric) | 73 mm |
Closure Type | Screw (Bulk Packed, Unassembled) |
Through the Closure Dispensing | No |
Unit Size | Case of 125 |
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Opaque Amber |
Description | Wide-Mouth Bottle |
Diameter (Metric) Inner Neck | 21 mm |
Material | HDPE |
No. per Case | 1000 |
No. per Pack | 1000 |
Sterility | Non-sterile |
Closure Color | Opaque Amber |
Neck Finish | 28 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition. |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Height (Metric) | 63 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 2.48 in. |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Diameter (Metric) | 34 mm |
Closure Type | Screw (Bulk Packed, Unassembled) |
Through the Closure Dispensing | No |
Unit Size | Case of 1000 |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Opaque Amber |
Description | Wide-Mouth Bottle |
Diameter (Metric) Inner Neck | 28 mm |
Material | HDPE |
No. per Case | 500 |
No. per Pack | 500 |
Sterility | Non-sterile |
Closure Color | Opaque Amber |
Neck Finish | 38 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition. |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Height (Metric) | 99 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 3.89 in. |
Closure Material | Polypropylene |
Closure Size | 38 mm |
Diameter (Metric) | 50 mm |
Closure Type | Screw (Bulk Packed, Unassembled) |
Through the Closure Dispensing | No |
Unit Size | Case of 500 |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Opaque Amber |
Description | Wide-Mouth Bottle |
Diameter (Metric) Inner Neck | 33 mm |
Material | HDPE |
No. per Case | 250 |
No. per Pack | 250 |
Sterility | Non-sterile |
Closure Color | Opaque Amber |
Neck Finish | 43 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition. |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Round |
Height (Metric) | 131 mm |
Product Type | Wide Mouth Bottle |
Width (English) | 2.4 in. |
Height (English) | 5.16 in. |
Closure Material | Polypropylene |
Closure Size | 43 mm |
Diameter (Metric) | 61 mm |
Closure Type | Screw (Bulk Packed, Unassembled) |
Through the Closure Dispensing | No |
Unit Size | Case of 250 |
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1 L |
Capacity (English) | 32 oz. |
Color | Opaque Amber |
Description | Wide-Mouth Bottle |
Diameter (Metric) Inner Neck | 53 mm |
Material | HDPE |
No. per Case | 50 |
No. per Pack | 50 |
Sterility | Non-sterile |
Closure Color | Opaque Amber |
Neck Finish | 63 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition. |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Round |
Height (Metric) | 199 mm |
Product Type | Wide Mouth Bottle |
Width (English) | 3.6 in. |
Height (English) | 7.84 in. |
Closure Material | Polypropylene |
Closure Size | 63 mm |
Diameter (Metric) | 91 mm |
Closure Type | Screw (Bulk Packed, Unassembled) |
Through the Closure Dispensing | No |
Unit Size | Case of 50 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
312106-0016 | Case of 125 | 500 mL | 794.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312106-0001 | Case of 1000 | 30 mL | 2,243.67 Online price 2,519.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312106-0004 | Case of 500 | 125 mL | 1,488.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312106-0008 | Case of 250 | 250 mL | 1,109.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312106-0032 | Case of 50 | 1 L | 513.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.