Heat-Shrink Bands for Nalgene™ PETG Media Bottles
Heat-Shrink Bands for Nalgene™ PETG Media Bottles
Actual product may vary
Thermo Scientific™

Heat-Shrink Bands for Nalgene™ PETG Media Bottles

Ensure the integrity of bottle contents with these tamper-resistant seals. Heat-shrink bands are gamma stable and include a perforated tear strip feature for easy removal.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberdimClosureSizeDescriptionFor Use With (Equipment)
312160-0200Heat-shrink band for 30mL PETG Square Media Bottle30 mL PETG Square Media Bottle
312160-0240Heat-shrink band for 60mL PETG Square Media Bottle60 mL PETG Square Media Bottle
312160-0384Heat-shrink band for 125-1000mL PETG Square Media Bottle125 to 1000 mL PETG Square Media Bottle
312160-0530Heat-shrink band for 2000mL PETG Square Media Bottle2000 mL PETG Square Media Bottle
Catalog number 312160-0200
Price (USD)
240.00
Case of 1000
-
Add to cart
Description:
Heat-shrink band for 30mL PETG Square Media Bottle
For Use With (Equipment):
30 mL PETG Square Media Bottle
Price (USD)
240.00
Case of 1000
Add to cart

Ensure the integrity of bottle contents with Thermo Scientific™ Heat-Shrink Bands for Thermo Scientific™ Nalgene™ PETG Media Bottles. Simply apply the recommended application torque for Thermo Scientific Nalgene closures and slide the heat-shrink band over the closure and bottle neck. Heat the band to shrink and secure contents with a tamper-resistant seal.

  • Gamma stable bands include a perforated ”tear strip” feature for easy removal.
  • Bands available are in four sizes to mate with Nalgene PETG Square Media Bottles.
  • Bands are packed 1,000 per case (two zipper bags of 500 each).

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Warranty: 90 days

WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Specifications
Closure Size20-415 mm
DescriptionHeat-shrink band for 30mL PETG Square Media Bottle
For Use With (Equipment)30 mL PETG Square Media Bottle
No. per Case1000
No. per Pack1000
Torque10-14 in.-lb
Torque Wrench Fittings2195-1020
MaterialPETG
Product TypeHeat-shrink Band
Unit SizeCase of 1000

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link