Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Repeatedly carry out reliable, routine dispensation with Thermo Scientific™ Nalgene™ LDPE White Dropper Bottles. Made of low-density polyethylene, these bottles are to be used with Nalgene controlled dropper tips and closures.
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | White |
Diameter (Metric) Inner Neck | 10 mm |
Material | LDPE |
No. per Case | 2000 |
No. per Pack | 2000 |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2003 quality requirements. Dropper Bottles meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. White LDPE Bottles meet the requirements for light-resistant containers per USP current edition. |
Closure Included | Yes |
Dropper Capacity | 15 mL |
Drop Size | 40/50 μL |
Shape | Round |
Height (Metric) | 75 mm |
Product Type | Dropping Bottle |
For Use With (Equipment) | Nalgene Controlled Dropper |
Width (English) | 0.96 in. |
Height (English) | 2.45 in. |
Closure Size | 15-415 mm |
Diameter (Metric) | 25 mm |
Unit Size | Case of 2000 |
Capacity (Metric) | 4 mL |
Capacity (English) | 0.13 oz. |
Color | Natural |
Diameter (Metric) Inner Neck | 10 mm |
Material | LDPE |
No. per Case | 2000 |
No. per Pack | 2000 |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2003 quality requirements. Dropper Bottles meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. White LDPE Bottles meet the requirements for light-resistant containers per USP current edition. |
Closure Included | Yes |
Dropper Capacity | 4 mL |
Drop Size | 40/50 μL |
Shape | Round |
Height (Metric) | 54 mm |
Product Type | Dropping Bottle |
For Use With (Equipment) | Nalgene Controlled Dropper |
Width (English) | 0.78 in. |
Height (English) | 2.05 in. |
Closure Size | 15-415 mm |
Diameter (Metric) | 20 mm |
Unit Size | Case of 2000 |
Capacity (Metric) | 4 mL |
Capacity (English) | 0.13 oz. |
Color | White |
Diameter (Metric) Inner Neck | 10 mm |
Material | LDPE |
No. per Case | 2000 |
No. per Pack | 2000 |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2003 quality requirements. Dropper Bottles meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. White LDPE Bottles meet the requirements for light-resistant containers per USP current edition. |
Closure Included | Yes |
Drop Size | 40/50 μL |
Shape | Round |
Height (Metric) | 54 mm |
Product Type | Dropping Bottle |
For Use With (Equipment) | Nalgene Controlled Dropper |
Width (English) | 0.78 in. |
Height (English) | 1.64 in. |
Closure Size | 15-415 mm |
Diameter (Metric) | 20 mm |
Unit Size | Case of 2000 |
Capacity (Metric) | 8 mL |
Capacity (English) | 0.27 oz. |
Color | Natural |
Diameter (Metric) Inner Neck | 10 mm |
Material | LDPE |
No. per Case | 2000 |
No. per Pack | 2000 |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2003 quality requirements. Dropper Bottles meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. White LDPE Bottles meet the requirements for light-resistant containers per USP current edition. |
Closure Included | Yes |
Dropper Capacity | 8 mL |
Drop Size | 40/50 μL |
Shape | Round |
Height (Metric) | 65 mm |
Product Type | Dropping Bottle |
For Use With (Equipment) | Nalgene Controlled Dropper |
Width (English) | 0.78 in. |
Height (English) | 2.05 in. |
Closure Size | 15-415 mm |
Diameter (Metric) | 20 mm |
Unit Size | Case of 2000 |
Capacity (Metric) | 8 mL |
Capacity (English) | 0.27 oz. |
Color | White |
Diameter (Metric) Inner Neck | 10 mm |
Material | LDPE |
No. per Case | 2000 |
No. per Pack | 2000 |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2003 quality requirements. Dropper Bottles meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. White LDPE Bottles meet the requirements for light-resistant containers per USP current edition. |
Closure Included | Yes |
Dropper Capacity | 8 mL |
Drop Size | 40/50 μL |
Shape | Round |
Height (Metric) | 65 mm |
Product Type | Dropping Bottle |
For Use With (Equipment) | Nalgene Controlled Dropper |
Width (English) | 0.78 in. |
Height (English) | 2.05 in. |
Closure Size | 15-415 mm |
Diameter (Metric) | 20 mm |
Unit Size | Case of 2000 |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Natural |
Diameter (Metric) Inner Neck | 10 mm |
Material | LDPE |
No. per Case | 2000 |
No. per Pack | 2000 |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2003 quality requirements. Dropper Bottles meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. White LDPE Bottles meet the requirements for light-resistant containers per USP current edition. |
Closure Included | Yes |
Drop Size | 40/50 μL |
Shape | Round |
Height (Metric) | 75 mm |
Product Type | Dropping Bottle |
For Use With (Equipment) | Nalgene Controlled Dropper |
Width (English) | 0.96 in. |
Height (English) | 2.45 in. |
Closure Size | 15-415 mm |
Diameter (Metric) | 25 mm |
Unit Size | Case of 2000 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Color | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
312751-9050 | Case of 2000 | 15 mL | White | 1,016.65 Online price 1,239.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312750-9125 | Case of 2000 | 4 mL | Natural | 717.65 Online price 842.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312751-9125 | Case of 2000 | 4 mL | White | 709.60 Online price 887.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312750-9025 | Case of 2000 | 8 mL | Natural | 811.20 Online price 1,014.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312751-9025 | Case of 2000 | 8 mL | White | 1,069.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312750-9050 | Case of 2000 | 15 mL | Natural | 1,183.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Dropper Bottles are bulk packed 2000 per case. Order Nalgene controlled-drop dispensing tip (Cat. Nos. 312758, 312759) and colored closures (Cat. No. 312760) separately.
A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.