Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Easily view contents using strong, transparent Thermo Scientific™ Nalgene™ Oak Ridge High-Speed Polycarbonate Centrifuge Tubes, equipped with sealing caps for leakproof† performance up to 50,000 x g.
Closure Material | Polypropylene, red rubber |
Capacity (Metric) | 16 mL |
Material | Polycarbonate |
No. per Case | 50 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Length (Metric) | 107.2 mm |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 18.2 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g |
Unit Size | Pack of 10 |
Closure Material | Polypropylene, red rubber |
Capacity (Metric) | 30 mL |
Material | Polycarbonate |
No. per Case | 50 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Length (Metric) | 102.6 mm |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 25.8 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g |
Unit Size | Case of 50 |
Closure Material | Polypropylene, red rubber |
Capacity (Metric) | 30 mL |
Material | Polycarbonate |
No. per Case | 50 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Length (Metric) | 102.6 mm |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 25.8 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g |
Unit Size | Pack of 10 |
Closure Material | Polypropylene, red rubber |
Capacity (Metric) | 10 mL |
Material | Polycarbonate |
No. per Case | 50 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Length (Metric) | 83.8 mm |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 16.1 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g |
Unit Size | Case of 50 |
Closure Material | Polypropylene, red rubber |
Capacity (Metric) | 10 mL |
Material | Polycarbonate |
No. per Case | 50 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Length (Metric) | 83.8 mm |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 16.1 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g |
Unit Size | Pack of 10 |
Closure Material | Polypropylene, red rubber |
Capacity (Metric) | 50 mL |
Material | Polycarbonate |
No. per Case | 50 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Length (Metric) | 114.8 mm |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 28.8 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g |
Unit Size | Case of 50 |
Closure Material | Polypropylene, red rubber |
Capacity (Metric) | 50 mL |
Material | Polycarbonate |
No. per Case | 50 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Length (Metric) | 114.8 mm |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 28.8 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g |
Unit Size | Pack of 10 |
Closure Material | Polypropylene, red rubber |
Capacity (Metric) | 16 mL |
Material | Polycarbonate |
No. per Case | 50 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Length (Metric) | 107.2 mm |
Bottom Shape | Round |
Closure Type | Screw Cap |
Writing Area | No |
Diameter (Metric) | 18.2 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 50,000 x g |
Unit Size | Case of 50 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3138-0016PK also known as 3138-0016 | Pack of 10 | 18.2 mm | 16 mL | 107.2 mm | 92.60 Online price 207.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3138-0030 | Case of 50 | 25.8 mm | 30 mL | 102.6 mm | 1,162.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3138-0030PK also known as 3138-0030 | Pack of 10 | 25.8 mm | 30 mL | 102.6 mm | 274.20 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3138-0010 | Case of 50 | 16.1 mm | 10 mL | 83.8 mm | 710.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3138-0010PK also known as 3138-0010 | Pack of 10 | 16.1 mm | 10 mL | 83.8 mm | 167.60 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3138-0050 | Case of 50 | 28.8 mm | 50 mL | 114.8 mm | 1,250.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3138-0050PK | Pack of 10 | 28.8 mm | 50 mL | 114.8 mm | 294.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3138-0016 | Case of 50 | 18.2 mm | 16 mL | 107.2 mm | 463.00 Online price 880.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Replacement sealing cap assemblies available for 30ml and 50ml sizes. Use Cat. No. DS3132-0020 for 30mL tube and Cat. No. DS3132-0024 for 50mL tube.
Notes: