Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Access tips with one hand using Thermo Scientific™ ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips, designed for the way you work. No longer worry about your tips spilling on your bench or the floor. Maximize your productivity and easily transition from hinged to lift-off in just three easy steps. Simply unhinge, turn and realign the cover — now you have a traditional lift-off when you need it.
Description | ART Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 1250 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Natural |
Model | ART Non-filtered |
Length (English) | 4 in. |
Length (Metric) | 10.22cm |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Certified Quality |
Unit Size | Pack of 768 |
Description | ART Non-filtered, Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Natural |
Model | ART Non-filtered |
Length (English) | 1.7 in. |
Length (Metric) | 4.34cm |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Certified Quality |
Unit Size | Case of 4800 |
Description | ART Non-filtered, Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Natural |
Model | ART Non-filtered |
Length (English) | 1.7 in. |
Length (Metric) | 4.34cm |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Certified Quality |
Unit Size | Pack of 960 |
Description | ART Low Retention, Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Natural |
Model | ART Non-filtered |
Length (English) | 1.7 in. |
Length (Metric) | 4.34cm |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Certified Quality |
Unit Size | Case of 4800 |
Description | ART Low Retention, Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Natural |
Model | ART Non-filtered |
Length (English) | 1.7 in. |
Length (Metric) | 4.34cm |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Certified Quality |
Unit Size | Pack of 960 |
Description | ART Low Retention, Non-Filtered, Sterile, Rack |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Natural |
Model | ART Non-filtered |
Length (English) | 1.7 in. |
Length (Metric) | 4.34cm |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile |
Unit Size | Case of 4800 |
Description | ART Low Retention, Non-Filtered, Sterile, Rack |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Natural |
Model | ART Non-filtered |
Length (English) | 1.7 in. |
Length (Metric) | 4.34cm |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile |
Unit Size | Pack of 960 |
Description | ART Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 200 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Natural |
Model | ART Non-filtered |
Length (English) | 3.6 in. |
Length (Metric) | 9.09cm |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Certified Quality |
Unit Size | Case of 3840 |
Description | ART Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 200 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Natural |
Model | ART Non-filtered |
Length (English) | 3.6 in. |
Length (Metric) | 9.09cm |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Certified Quality |
Unit Size | Pack of 768 |
Description | ART Non-Filtered, Sterile, Rack |
Volume (Metric) | 200 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Natural |
Model | ART Non-filtered |
Length (English) | 3.6 in. |
Length (Metric) | 9.09cm |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile |
Unit Size | Case of 3840 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Sterility | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3152-HRPK also known as 3152-HR | Pack of 768 | ART Non-Filtered, Non-sterile, Rack | 1250 μL | Non-sterile | Certified Quality | 63.50 Online price 134.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3512-HR | Case of 4800 | ART Non-filtered, Non-Filtered, Non-sterile, Rack | 10 μL | Non-sterile | Certified Quality | 273.00 Online price 518.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3512-HRPK | Pack of 960 | ART Non-filtered, Non-Filtered, Non-sterile, Rack | 10 μL | Non-sterile | Certified Quality | 54.60 Online price 114.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3512-05-HR | Case of 4800 | ART Low Retention, Non-Filtered, Non-sterile, Rack | 10 μL | Non-sterile | Certified Quality | 588.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3512-05-HRPK also known as 3512-05-HR | Pack of 960 | ART Low Retention, Non-Filtered, Non-sterile, Rack | 10 μL | Non-sterile | Certified Quality | 130.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3511-05-HR | Case of 4800 | ART Low Retention, Non-Filtered, Sterile, Rack | 10 μL | Sterile | Sterile | 463.40 Online price 662.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3511-05-HRPK also known as 3511-05-HR | Pack of 960 | ART Low Retention, Non-Filtered, Sterile, Rack | 10 μL | Sterile | Sterile | 147.20 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3542-HR | Case of 3840 | ART Non-Filtered, Non-sterile, Rack | 200 μL | Non-sterile | Certified Quality | 705.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3542-HRPK also known as 3542-HR | Pack of 768 | ART Non-Filtered, Non-sterile, Rack | 200 μL | Non-sterile | Certified Quality | 156.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3541-HR | Case of 3840 | ART Non-Filtered, Sterile, Rack | 200 μL | Sterile | Sterile | 800.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features: