Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use this well-tested, dependable L1. Thermo Scientific™ Hypersil™ ODS-2 C18 HPLC Columns are an alternative to older column brands commonly referenced in validated methods.
Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns.
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
For Use With | HPLC |
Length (Metric) | 125 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Hypersil Classical |
Packing Material | Spherical, Fully Porous Type A Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 50 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Hypersil Classical |
Packing Material | Spherical, Fully Porous Type A Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
For Use With | HPLC |
Length (Metric) | 125 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Hypersil Classical |
Packing Material | Spherical, Fully Porous Type A Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Hypersil Classical |
Packing Material | Spherical, Fully Porous Type A Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 150 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Hypersil Classical |
Packing Material | Spherical, Fully Porous Type A Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
For Use With | HPLC |
Length (Metric) | 200 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Hypersil Classical |
Packing Material | Spherical, Fully Porous Type A Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Hypersil Classical |
Packing Material | Spherical, Fully Porous Type A Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Hypersil Classical |
Packing Material | Spherical, Fully Porous Type A Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Guard Cartridge, 4 Pk. |
Diameter (Metric) | 4 mm |
For Use With | Uniguard Direct-Connection and Stand Alone Holder |
Length (Metric) | 10 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Hypersil Classical |
Packing Material | Spherical, Fully Porous Type A Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
For Use With | HPLC |
Length (Metric) | 50 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Hypersil Classical |
Packing Material | Spherical, Fully Porous Type A Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (EUR) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
31605-124630 | Each | 5 μm | 4.6 mm | 125 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
31605-054630 | Each | 5 μm | 4.6 mm | 50 mm | 570,14 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
31605-124030 | Each | 5 μm | 4 mm | 125 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
31605-104630 | Each | 5 μm | 4.6 mm | 100 mm | 626,32 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
31605-154630 | Each | 5 μm | 4.6 mm | 150 mm | 658,55 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
31605-204630 | Each | 5 μm | 4.6 mm | 200 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
31605-254030 | Each | 5 μm | 4 mm | 250 mm | 686,33 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
31605-254630 | Each | 5 μm | 4.6 mm | 250 mm | 691,63 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
31603-014001 | Each | 3 μm | 4 mm | 10 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
31603-054630 | Each | 3 μm | 4.6 mm | 50 mm | 628,88 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Other column dimensions are available. Please call Customer Service for more information.