Gibco™

Chromosome Medium 1A

Catalog number: 31672017
Have Questions?
Gibco™

Chromosome Medium 1A

Catalog number: 31672017
Have Questions?
Catalog Number
31672017
also known as 31672-017
Unit Size
100 ml
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
31672017
also known as 31672-017
100 ml
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Gibco™ Chromosome Medium 1A is a complete medium for the culture of lymphocytes isolated from bone marrow for cytogenetic studies. Lymphocytes from peripheral blood can also be cultured in Gibco™ Chromosome Medium 1A, with the addition of phytohemagglutinin (PHA). The complete formulation is available.

Product Use
For Research Use Only. Not for use in diagnostic procedures.

cGMP Manufacturing and Quality System
Gibco™ Chromosome Medium 1A is manufactured at a cGMP compliant facility, located in Paisley, Scotland, UK. The facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Cell Type
Mammalian Cells
Form
Liquid
Product Type
Lymphocyte Complete Medium
Shelf Life
24 Months
Sterility
Sterile-filtered
For Use With (Application)
Clinical Research, Translational Research
Green Features
Sustainable packaging
pH
6 to 8
Product Line
Gibco™, KaryoMAX™
Shipping Condition
Dry Ice

Contents & Storage

Storage conditions: -5 to -20°C. Protect from light.
Shipping conditions: Frozen
Shelf life: 24 months from date of manufacture

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text