Zinc trifluoromethanesulfonate, 98%, Thermo Scientific Chemicals
Zinc trifluoromethanesulfonate, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Zinc trifluoromethanesulfonate, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
10 g
50 g
Packaging:
Glass bottle
Catalog number 317090100
Price (USD)/ Each
51.65
Online exclusive
57.60 
Save 5.95 (10%)
-
Add to cart
Quantity:
10 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
51.65
Online exclusive
57.60 
Save 5.95 (10%)
Add to cart
Zinc trifluoromethanesulfonate, 98%, Thermo Scientific Chemicals
Catalog number317090100
Price (USD)/ Each
51.65
Online exclusive
57.60 
Save 5.95 (10%)
-
Add to cart
Chemical Identifiers
CAS54010-75-2
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Powder
Appearance (Color)White to light grey
Infrared spectrumConforms
Titration Complexometric>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only