Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Separate aromatic compounds and moderately polar compounds with Thermo Scientific™ Hypersil™ Phenyl-2 LC Columns.
Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Phenyl columns as an alternative.
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L11 |
Stationary Phase | Phenyl (Ph) |
Product Line | Hypersil Classical |
Packing Material | Spherical, Fully Porous Type A Silica |
Carbon Load | 5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
31905-254630 | Each | 5 μm | 4.6 mm | 250 mm | 871.25 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Other column dimensions are available. Please call Customer Service for more information.