Collect soil, sludge and waste samples for a variety of organic and inorganic target analytes with Thermo Scientific™ Wide-Mouth Short-Profile Clear Glass Jars when light protection is not required. Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
Catalog Number
320-0250
Unit Size
Case of 12
Capacity (Metric)
250 mL
Level
Certified
dimClosureSize
Price (USD)
88.80
Availability
-
Full specifications
Quantity
Capacity
8 oz., 250 mL
Capacity (Metric)
250 mL
Capacity (English)
8 oz.
Certification Parameters
Semi-VOA, pesticides, PCBs, metals
Color
Clear
Description
Clear Glass Short Jar
Diameter (English)
2.87 in.
Diameter (English) Inner Neck
2 in.
Diameter (Metric) Inner Neck
50.8 mm
Material
Glass (Type 3)
No. per Case
12
Replacement Closure
B167-7000BL
Closure Color
White
Level
Certified
Liner Material
PTFE
Volume (English) Brim
9 oz.
Volume (Metric) Brim
268 mL
Certifications/Compliance
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Mouth
Wide
Height (Metric)
96 mm
Product Type
Jar
Height (English)
3.77 in.
Closure Material
Polypropylene
Closure Size
89-400 mm
Diameter (Metric)
91 mm
Closure Type
Closed-top Cap
Unit Size
Case of 12
Showing 10 of 14Show more
Catalog Number
Specifications
Unit Size
Capacity (Metric)
Level
dimClosureSize
Price (USD)
Availability
Quantity
320-0250
Full specifications
Case of 12
250 mL
Certified
88.80
-
Capacity
8 oz., 250 mL
Capacity (Metric)
250 mL
Capacity (English)
8 oz.
Certification Parameters
Semi-VOA, pesticides, PCBs, metals
Color
Clear
Description
Clear Glass Short Jar
Diameter (English)
2.87 in.
Diameter (English) Inner Neck
2 in.
Diameter (Metric) Inner Neck
50.8 mm
Material
Glass (Type 3)
No. per Case
12
Replacement Closure
B167-7000BL
Closure Color
White
Level
Certified
Liner Material
PTFE
Volume (English) Brim
9 oz.
Volume (Metric) Brim
268 mL
Certifications/Compliance
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Mouth
Wide
Height (Metric)
96 mm
Product Type
Jar
Height (English)
3.77 in.
Closure Material
Polypropylene
Closure Size
89-400 mm
Diameter (Metric)
91 mm
Closure Type
Closed-top Cap
Unit Size
Case of 12
Showing 10 of 14Show more
Clear Type III soda-lime glass jar
PTFE-lined white polypropylene closed-top cap
Sizes range from 60 to 2000mL
Closures assembled on bottles
Includes:
Certified jars come with the following features:
Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
Each jar individually barcoded with lot number and unique container number
Analysis labels included unattached for optional use
Carton sealed with security tape providing tamper evidence
Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping
Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.
Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.