Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Bulb Draw (Metric) | 1.05 mL |
Description | Samco Pipette 325, Standard, Small bulb |
Diameter (Metric) Outer | 9 mm |
Material | LDPE |
Sterility | Non-sterile |
Drops/mL | 25 |
Graduated | No |
Packaging Type | Bulk 500/Pk |
Volume (Metric) | 1.05 mL |
Length (Metric) | 12.6 cm |
Type | General Purpose Transfer Pipet |
Disposable | Single-use |
Unit Size | Each |
Bulb Draw (Metric) | 3.5 mL |
Description | General Purpose Transfer Pipettes, Standard Bulb, 7.7mL |
Diameter (Metric) Outer | 7.9 mm |
Material | LDPE |
Sterility | Non-sterile |
Drops/mL | 21 |
Graduated | No |
Packaging Type | Bulk 500/Pk |
Volume (Metric) | 7.7 mL |
Length (Metric) | 15.6 cm |
Type | General Purpose Transfer Pipet |
Disposable | Single-use |
Unit Size | Case of 5000 |
Bulb Draw (Metric) | 6.0 mL |
Description | General Purpose, Large Bulb, 8.6mL |
Diameter (Metric) Outer | 6.1 mm |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 21 |
Graduated | No |
Packaging Type | Individually Wrapped, 400/Pk |
Volume (Metric) | 8.6 mL |
Length (Metric) | 15.1 cm |
Type | General Purpose Transfer Pipet |
Disposable | Single-use |
Unit Size | Case of 3200 |
Bulb Draw (Metric) | 2.4 mL |
Description | General Purpose Transfer Pipette, Beral, 5.5mL |
Diameter (Metric) Outer | 2.8 mm |
Material | LDPE |
Sterility | Non-sterile |
Drops/mL | 22 |
Graduated | No |
Packaging Type | Bulk 500/Pk |
Volume (Metric) | 5.5 mL |
Length (Metric) | 14.5 cm |
Type | General Purpose Transfer Pipet |
Disposable | Single-use |
Unit Size | Each |
Bulb Draw (Metric) | 3.5 mL |
Description | General Purpose Transfer Pipettes, Standard Bulb, 7.7mL |
Diameter (Metric) Outer | 7.9 mm |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 21 |
Graduated | No |
Packaging Type | Individually Wrapped 500/Pk |
Volume (Metric) | 7.7 mL |
Length (Metric) | 15.6 cm |
Type | General Purpose Transfer Pipet |
Disposable | Single-use |
Unit Size | Case of 4000 |
Bulb Draw (Metric) | 3.5 mL |
Description | General Purpose Transfer Pipettes, Standard Bulb, 7.7mL |
Diameter (Metric) Outer | 7.9 mm |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 21 |
Graduated | No |
Packaging Type | Individually Wrapped 500/Pk |
Volume (Metric) | 7.7 mL |
Length (Metric) | 15.6 cm |
Type | General Purpose Transfer Pipet |
Disposable | Single-use |
Unit Size | Pack of 500 |
Bulb Draw (Metric) | 3.5 mL |
Description | General Purpose Transfer Pipettes, Standard Bulb, 7.7mL |
Diameter (Metric) Outer | 7.9 mm |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 21 |
Graduated | No |
Packaging Type | 20/Bag, 25 Bags/Pk, 8 Pks/Cs. |
Volume (Metric) | 7.7 mL |
Length (Metric) | 15.6 cm |
Type | General Purpose Transfer Pipet |
Disposable | Single-use |
Unit Size | Case of 4000 |
Bulb Draw (Metric) | 6.0 mL |
Description | General Purpose, Large Bulb, 8.6mL |
Diameter (Metric) Outer | 6.1 mm |
Material | LDPE |
Sterility | Non-sterile |
Drops/mL | 21 |
Graduated | No |
Packaging Type | Bulk 400/Pk |
Volume (Metric) | 8.6 mL |
Length (Metric) | 15.1 cm |
Type | General Purpose Transfer Pipet |
Disposable | Single-use |
Unit Size | Case of 4000 |
Bulb Draw (Metric) | 6.0 mL |
Description | General Purpose, Large Bulb, 8.6mL |
Diameter (Metric) Outer | 6.1 mm |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 21 |
Graduated | No |
Packaging Type | 20/Bag, 400/Pk |
Volume (Metric) | 8.6 mL |
Length (Metric) | 15.1 cm |
Type | General Purpose Transfer Pipet |
Disposable | Single-use |
Unit Size | Case of 3200 |
Bulb Draw (Metric) | 6.0 mL |
Description | General Purpose, Large Bulb, 8.6mL |
Diameter (Metric) Outer | 6.1 mm |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 21 |
Graduated | No |
Packaging Type | 20/Bag, 400/Pk |
Volume (Metric) | 8.6 mL |
Length (Metric) | 15.1 cm |
Type | General Purpose Transfer Pipet |
Disposable | Single-use |
Unit Size | Pack of 400 |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Bulb Draw (Metric) | Sterility | Packaging Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
325-11 | Each | 1.05 mL | 1.05 mL | Non-sterile | Bulk 500/Pk | 179.00 Online price 567.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
202 | Case of 5000 | 7.7 mL | 3.5 mL | Non-sterile | Bulk 500/Pk | 451.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
204-1S | Case of 3200 | 8.6 mL | 6.0 mL | Sterile | Individually Wrapped, 400/Pk | 722.62 Online price 912.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
B75-100 | Each | 5.5 mL | 2.4 mL | Non-sterile | Bulk 500/Pk | 155.00 Online price 489.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
202-1S | Case of 4000 | 7.7 mL | 3.5 mL | Sterile | Individually Wrapped 500/Pk | 621.00 Online price 828.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
202-1SPK also known as 202-1S | Pack of 500 | 7.7 mL | 3.5 mL | Sterile | Individually Wrapped 500/Pk | 130.50 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
202-20S | Case of 4000 | 7.7 mL | 3.5 mL | Sterile | 20/Bag, 25 Bags/Pk, 8 Pks/Cs. | 541.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
204 | Case of 4000 | 8.6 mL | 6.0 mL | Non-sterile | Bulk 400/Pk | 297.75 Online price 397.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
204-20S | Case of 3200 | 8.6 mL | 6.0 mL | Sterile | 20/Bag, 400/Pk | 411.59 Online price 534.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
204-20SPK also known as 204-20S | Pack of 400 | 8.6 mL | 6.0 mL | Sterile | 20/Bag, 400/Pk | 83.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for: Research Applications