4-Bromo-3-nitroaniline, 97%, Thermo Scientific Chemicals
4-Bromo-3-nitroaniline, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

4-Bromo-3-nitroaniline, 97%, Thermo Scientific Chemicals

 
Have Questions?
Quantity:
5 g
Packaging:
Glass bottle
Catalog number 326240050
Price (USD)/ Each
-
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS53324-38-2
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Orange to dark brown
Melting point128°C to 132°C
Appearance (Form)Crystalline powder
Infrared spectrumConforms
GC>=96.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only