Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
A simple solution for direct cooling of small samples. Thermo Scientific™ EK Immersion Coolers offer wide temperature ranges and integrated control. They can be used with open-bath circulators to provide the easiest way to cool small samples. A reliable and flexible alternative to tap water cooling that eliminates the inconvenience of handling dry ice or liquid nitrogen, saving both time and money. All models feature CFC-free refrigerant.
Description | EK 90 Temperature Setpoint Option, Flexible Probe, 230V/50Hz |
Cooling Capacity | 350w at +20°C; 280w at -10°C; 170w at -40°C; 100w |
Temperature Range | -90°C to +40°C |
Model | EK90 |
Length (English) Hose | 59 in. |
Length (Metric) Hose | 150 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Unit Size | Each |
Description | EK 90 Temperature Setpoint Option, Flexible Probe, 115V/60Hz |
Cooling Capacity | 350w at +20°C; 280w at -10°C; 170w at -40°C; 100w |
Temperature Range | -90°C to +40°C |
Model | EK90 |
Length (English) Hose | 59 in. |
Length (Metric) Hose | 150 cm |
Electrical Requirements | 115 V 60 Hz |
Voltage | 115 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Cooling Capacity | Temperature Range | Voltage | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
329-1901 | Each | 350w at +20°C; 280w at -10°C; 170w at -40°C; 100w | -90°C to +40°C | 230 V | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3291902 | Each | 350w at +20°C; 280w at -10°C; 170w at -40°C; 100w | -90°C to +40°C | 115 V | 9,920.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Models EK45 and EK90