Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Color | Transparent |
For Use With (Equipment) | For 1-2mL Standard Cryotubes, non-sterile |
Holds | 1 to 2 mL Cryogenic Tubes |
Quantity | 10/pk., 10/cs. |
Type | Cryogenic Tube Storage Rack (w/Latch) |
Unit Size | Each |
Color | Transparent |
For Use With (Equipment) | For 2mL Cryobank, non-sterile |
Holds | 2 mL Cryogenic Tubes |
Quantity | 10/pk., 10/cs. |
Type | Cryogenic Tube Storage Rack (w/Latch) |
Unit Size | Case of 10 |
Color | Transparent |
For Use With (Equipment) | For 5mL Cryobank, non-sterile |
Holds | 5 mL Cryogenic Tubes |
Quantity | 10/pk., 10/cs. |
Type | Cryogenic Tube Storage Rack (w/Latch) |
Unit Size | Each |
Color | Transparent |
For Use With (Equipment) | For 3.6-5mL Standard Cryotubes, non-sterile |
Holds | 3.6 to 5 mL Cryogenic Tubes |
Quantity | 10/pk., 10/cs. |
Type | Cryogenic Tube Storage Rack (w/Latch) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Holds | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
331827 | Each | 1 to 2 mL Cryogenic Tubes | For 1-2mL Standard Cryotubes, non-sterile | 196.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
331825 | Case of 10 | 2 mL Cryogenic Tubes | For 2mL Cryobank, non-sterile | 197.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
331826 | Each | 5 mL Cryogenic Tubes | For 5mL Cryobank, non-sterile | 197.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
331828 | Each | 3.6 to 5 mL Cryogenic Tubes | For 3.6-5mL Standard Cryotubes, non-sterile | 196.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information: