Save 51% on plasticware essentials and stock your lab to culture with confidence. View promotion details >
Copy product name
Copy catalog number
Copy catalog number and product name
Copy link
Thermo Scientific™
Conical Centrifuge Tubes
Ideal for applications requiring larger sample volumes.
Promotion
Promo code:RCELL51
Stock your lab with plasticware essentials so that you can culture with confidence
From now until Dec 31, get 51% off various cell culture plasticware like dishes, flasks, plates and tubes that help achieve reproducible resultsLearn More
Have Questions?
Change view
Catalog Number
Capacity (Metric)
Max. RCF
332265
250 mL
7,000 x g
332270
500 mL
6,000 x g
2 Options
Catalog number 332265
Price (USD)
178.65
Online Exclusive
200.00
Save 21.35 (11%)
Case of 48
Estimated availability date 18-Jul-2025
Add to cart
Capacity (Metric):
250 mL
Max. RCF:
7,000 x g
Price (USD)
178.65
Online Exclusive
200.00
Save 21.35 (11%)
Case of 48
Add to cart
The Thermo Scientific™ Conical Centrifuge Tubes are sterile and ideal for applications requiring larger sample volumes.