3-Pyrazolidinone hydrochloride, 98%, Thermo Scientific Chemicals
3-Pyrazolidinone hydrochloride, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

3-Pyrazolidinone hydrochloride, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
1 g
25 g
Packaging:
Glass bottle
Catalog number 335490050
Price (USD)/ Each
232.00
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
232.00
Add to cart
3-Pyrazolidinone hydrochloride, 98%, Thermo Scientific Chemicals
Catalog number335490050
Price (USD)/ Each
232.00
-
Add to cart
Chemical Identifiers
CAS1752-88-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to light yellow
Appearance (Form)Powder
Infrared spectrumConforms
Titration with HClO4>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only