Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack and allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
Capacity (Metric) | 50 mL |
Material | Polypropylene |
No. per Case | 300 |
No. per Pack | 25 |
Packaging | Racked |
Sterility | Sterile |
Green Features | Sustainable packaging |
Shape | Conical |
Bottom Shape | Conical |
Product Type | Centrifuge Tube |
Max. RCF | 17,000 x g |
Unit Size | Case of 300 |
Capacity (Metric) | 15 mL |
Material | Polypropylene |
No. per Case | 500 |
No. per Pack | 50 |
Packaging | Bulk |
Sterility | Sterile |
Green Features | Sustainable packaging |
Shape | Conical |
Bottom Shape | Conical |
Graduated | Yes |
Product Type | Centrifuge Tube |
Max. RCF | 10,500 x g |
Unit Size | Case of 500 |
Capacity (Metric) | 15 mL |
Material | Polypropylene |
No. per Case | 500 |
No. per Pack | 25 |
Packaging | Racked |
Sterility | Sterile |
Green Features | Sustainable packaging |
Shape | Conical |
Bottom Shape | Conical |
Product Type | Centrifuge Tube |
Max. RCF | 10,500 x g |
Unit Size | Case of 500 |
Capacity (Metric) | 50 mL |
Disposable | Single-use |
Material | Polypropylene |
No. per Case | 500 |
No. per Pack | 25 |
Packaging | Bulk |
Sterility | Sterile |
Green Features | Sustainable packaging |
Shape | Conical |
Bottom Shape | Conical |
Graduated | Yes |
Product Type | Centrifuge Tube |
Max. RCF | 17,000 x g |
Unit Size | Case of 500 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Packaging | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
339653 | Case of 300 | 50 mL | Racked | 197.65 Online price 304.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
339650 | Case of 500 | 15 mL | Bulk | 232.65 Online price 357.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
339651 | Case of 500 | 15 mL | Racked | 239.65 Online price 369.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
339652 | Case of 500 | 50 mL | Bulk | 327.65 Online price 504.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|