Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Closure Color | Blue |
Capacity (Metric) | 15 mL |
Disposable | Single-use |
Material | Polypropylene, HDPE |
No. per Case | 500 |
No. per Pack | 50 |
Packaging | Bulk |
Sterility | Sterile |
Autoclavable | Yes |
Bottom Shape | Conical |
Writing Area | Yes |
Graduated | Yes |
Max. RCF | 12,000 x g |
Unit Size | Case of 500 |
Closure Color | Blue |
Capacity (Metric) | 15 mL |
Disposable | Single-use |
Material | Polypropylene, HDPE |
No. per Case | 500 |
No. per Pack | 50 |
Packaging | Racked |
Sterility | Sterile |
Autoclavable | Yes |
Bottom Shape | Conical |
Writing Area | Yes |
Graduated | Yes |
Unit Size | Case of 500 |
Catalog Number | Specifications | Unit Size | Packaging | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
339658 | Case of 500 | Bulk | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
339659 | Case of 500 | Racked | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|