Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Safely and efficiently operate Thermo Scientific™ Midi 40 CO2 Incubators. They use the Thermo Scientific™ IntrLogic™ II microprocessor-based control system with alphanumeric setpoint display of temperature, CO2, alarm, calibration and diagnostic functions. Enhanced microprocessor-based IntrLogic II control provides comprehensive control, monitoring and display of all incubator systems for safe, efficient operation. This is a fully featured 1.4 cu. ft. (40L) incubator occupying less than 2 sq. ft. (0.6m2) of space.
Capacity (English) | 1.4 cu. ft. |
Certifications/Compliance | CE, UL, cUL |
Description | Single 40L incubator |
Capacity (Metric) | 40 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 14 x 12 x 14 in. (35.5 x 30.5 x 35.5 cm) |
Dimensions (L x W x H) | 23.5 x 18.5 x 18 in. (59.7 x 47 x 46.5 cm) |
Weight (English) | 60 lb. |
Electrical Requirements | 120 V, 60 Hz |
Voltage | 120 V |
Unit Size | Each |
Capacity (English) | 1.4 cu. ft. |
Certifications/Compliance | CE, UL, cUL |
Description | Single 40L incubator |
Capacity (Metric) | 40 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 14 x 12 x 14 in. (35.5 x 30.5 x 35.5 cm) |
Dimensions (L x W x H) | 23.5 x 18.5 x 18 in. (59.7 x 47 x 46.5 cm) |
Weight (English) | 60 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Voltage | 230 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Voltage | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3403 | Each | 120 V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3404 | Each | 230 V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
IntrLogic II Microprocessor Control:
Construction: