Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Eliminate costly washing, depyrogenation and autoclaving steps with certified sterile Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure, ideal for prolonged storage of pH sensitive liquids such as culture media.
Capacity (Metric) | 125 mL |
Capacity (English) | 4.2 oz. |
Color | Clear |
Description | 125mL, 38-430 closure, tray pack |
Diameter (English) | 2.13 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
For Use With (Application) | Prolonged Storage |
Material | PETG |
No. per Case | 96 |
No. per Pack | 24 |
Sterility | Sterile |
Certifications/Compliance | Bottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines. |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Mouth | Narrow |
Shape | Square |
Fit for Purpose | Sterile |
Height (Metric) | 110 mm |
Product Type | Media Bottle |
Height (English) | 4.33 in. |
Closure Material | HDPE |
Closure Size | 38-430 mm |
Diameter (Metric) | 54 mm |
Unit Size | Case of 96 |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Description | 30mL, 20-415 closure, tray pack |
Diameter (English) | 1.49 in. |
Diameter (English) Inner Neck | 0.55 in. |
Diameter (Metric) Inner Neck | 14 mm |
For Use With (Application) | Prolonged Storage |
Material | PETG |
No. per Case | 280 |
No. per Pack | 40 |
Sterility | Sterile |
Neck Finish | 20 mm |
Certifications/Compliance | Bottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines. |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Mouth | Narrow |
Shape | Square |
Fit for Purpose | Sterile |
Height (Metric) | 64 mm |
Product Type | Media Bottle |
Height (English) | 2.5 in. |
Closure Material | HDPE |
Closure Size | 20-415 mm |
Diameter (Metric) | 38 mm |
Unit Size | Case of 280 |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Description | 60mL, 24-415 closure, tray pack |
Diameter (English) | 1.6 in. |
Diameter (English) Inner Neck | 0.71 in. |
Diameter (Metric) Inner Neck | 18 mm |
For Use With (Application) | Prolonged Storage |
Material | PETG |
No. per Case | 200 |
No. per Pack | 40 |
Sterility | Sterile |
Certifications/Compliance | Bottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines. |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Mouth | Narrow |
Shape | Square |
Fit for Purpose | Sterile |
Height (Metric) | 82 mm |
Product Type | Media Bottle |
Height (English) | 3.23 in. |
Closure Material | HDPE |
Closure Size | 24-415 mm |
Diameter (Metric) | 41 mm |
Unit Size | Case of 200 |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.5 oz. |
Color | Clear |
Description | 250mL, 38-430 closure, tray pack |
Diameter (English) | 2.4 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
For Use With (Application) | Prolonged Storage |
Material | PETG |
No. per Case | 60 |
No. per Pack | 30 |
Sterility | Sterile |
Certifications/Compliance | Bottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines. |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Mouth | Narrow |
Shape | Square |
Fit for Purpose | Sterile |
Height (Metric) | 146 mm |
Product Type | Media Bottle |
Height (English) | 5.75 in. |
Closure Material | HDPE |
Closure Size | 38-430 mm |
Diameter (Metric) | 61 mm |
Unit Size | Case of 60 |
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Color | Clear |
Description | 500mL, 38-430 closure, tray pack |
Diameter (English) | 2.9 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
For Use With (Application) | Prolonged Storage |
Material | PETG |
No. per Case | 40 |
No. per Pack | 20 |
Sterility | Sterile |
Certifications/Compliance | Bottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines. |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Mouth | Narrow |
Shape | Square |
Fit for Purpose | Sterile |
Height (Metric) | 177 mm |
Product Type | Media Bottle |
Height (English) | 6.97 in. |
Closure Material | HDPE |
Closure Size | 38-430 mm |
Diameter (Metric) | 74 mm |
Unit Size | Case of 40 |
Capacity (Metric) | 2000 mL |
Capacity (English) | 67.6 oz. |
Color | Clear |
Description | 2000mL, 53B closure, tray pack |
Diameter (English) | 4.57 in. |
Diameter (English) Inner Neck | 1.54 in. |
Diameter (Metric) Inner Neck | 39 mm |
For Use With (Application) | Prolonged Storage |
Material | PETG |
No. per Case | 12 |
No. per Pack | 6 |
Sterility | Sterile |
Certifications/Compliance | Bottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines. |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Mouth | Narrow |
Shape | Square |
Fit for Purpose | Sterile |
Height (Metric) | 271 mm |
Product Type | Media Bottle |
Height (English) | 10.67 in. |
Closure Material | HDPE |
Closure Size | 53B |
Diameter (Metric) | 116 mm |
Unit Size | Case of 12 |
Capacity (Metric) | 1 L |
Capacity (English) | 33.8 oz. |
Color | Clear |
Description | 1000mL, 38-430 closure, tray pack |
Diameter (English) | 3.7 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
For Use With (Application) | Prolonged Storage |
Material | PETG |
No. per Case | 24 |
No. per Pack | 12 |
Sterility | Sterile |
Certifications/Compliance | Bottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines. |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Mouth | Narrow |
Shape | Square |
Fit for Purpose | Sterile |
Height (Metric) | 220 mm |
Product Type | Media Bottle |
Height (English) | 8.67 in. |
Closure Material | HDPE |
Closure Size | 38-430 mm |
Diameter (Metric) | 94 mm |
Unit Size | Case of 24 |
Capacity (Metric) | 500 Expanded |
Capacity (English) | 17.5 oz. |
Color | Clear |
Description | 650mL, 38-430 closure, tray pack |
Diameter (English) | 2.9 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
For Use With (Application) | Prolonged Storage |
Material | PETG |
No. per Case | 48 |
No. per Pack | 24 |
Sterility | Sterile |
Certifications/Compliance | Bottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines. |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Mouth | Narrow |
Shape | Square |
Fit for Purpose | Sterile |
Height (Metric) | 178 mm |
Product Type | Media Bottle |
Height (English) | 7 in. |
Closure Material | HDPE |
Closure Size | 38-430 mm |
Diameter (Metric) | 75 mm |
Unit Size | Case of 48 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Fit for Purpose | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
342020-0125 | Case of 96 | 125 mL | Sterile | 222.40 Online price 278.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342020-0030 | Case of 280 | 30 mL | Sterile | 615.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342020-0060 | Case of 200 | 60 mL | Sterile | 528.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342020-0250 | Case of 60 | 250 mL | Sterile | 224.80 Online price 281.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342020-0500 | Case of 40 | 500 mL | Sterile | 170.40 Online price 213.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342020-2000 | Case of 12 | 2000 mL | Sterile | 215.20 Online price 269.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342020-1000 | Case of 24 | 1 L | Sterile | 201.60 Online price 252.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342020-9500 | Case of 48 | 500 Expanded | Sterile | 267.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note:
2L size has molded-in handgrips.
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. B) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.