Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (Metric) | 1 L |
Capacity (English) | 33.8 oz. |
Color | Clear |
Diameter (English) | 3.6 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Material | PET |
No. per Case | 24 |
No. per Pack | 12 |
Sterility | Sterile |
Certifications/Compliance | PET Media Bottles and HDPE closure materials meet current biological testing standards including USP Class VI, USP <661.1> |
Closure Included | Yes |
Graduated | Yes |
Mouth | Narrow |
Shape | Square |
Fit for Purpose | Sterile |
Height (Metric) | 213 mm |
Product Type | Media Bottle |
Height (English) | 8.4 in. |
Closure Size | 38-430 mm |
Diameter (Metric) | 92 mm |
Unit Size | Case of 24 |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.2 oz. |
Color | Clear |
Diameter (English) | 2.04 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Material | PET |
No. per Case | 96 |
No. per Pack | 24 |
Sterility | Sterile |
Certifications/Compliance | PET Media Bottles and HDPE closure materials meet current biological testing standards including USP Class VI, USP <661.1> |
Closure Included | Yes |
Graduated | Yes |
Mouth | Narrow |
Shape | Square |
Fit for Purpose | Sterile |
Height (Metric) | 104 mm |
Product Type | Media Bottle |
Height (English) | 4.09 in. |
Closure Size | 38-430 mm |
Diameter (Metric) | 52 mm |
Unit Size | Case of 96 |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.5 oz. |
Color | Clear |
Diameter (English) | 2.3 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Material | PET |
No. per Case | 60 |
No. per Pack | 30 |
Sterility | Sterile |
Certifications/Compliance | PET Media Bottles and HDPE closure materials meet current biological testing standards including USP Class VI, USP <661.1> |
Closure Included | Yes |
Graduated | Yes |
Mouth | Narrow |
Shape | Square |
Fit for Purpose | Sterile |
Height (Metric) | 140 mm |
Product Type | Media Bottle |
Height (English) | 5.5 in. |
Closure Size | 38-430 mm |
Diameter (Metric) | 59 mm |
Unit Size | Case of 60 |
Capacity (Metric) | 650 mL |
Capacity (English) | 22 oz. |
Color | Clear |
Diameter (English) | 2.99 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Material | PET |
No. per Case | 48 |
No. per Pack | 24 |
Sterility | Sterile |
Certifications/Compliance | PET Media Bottles and HDPE closure materials meet current biological testing standards including USP Class VI, USP <661.1> |
Closure Included | Yes |
Graduated | Yes |
Mouth | Narrow |
Shape | Square |
Fit for Purpose | Sterile |
Height (Metric) | 173 mm |
Product Type | Media Bottle |
Height (English) | 6.8 in. |
Closure Size | 38-430 mm |
Diameter (Metric) | 76 mm |
Unit Size | Case of 48 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Sterility | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
342040-1000 | Case of 24 | 1 L | Sterile | 136.00 Online price 170.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342040-0125 | Case of 96 | 125 mL | Sterile | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342040-0250 | Case of 60 | 250 mL | Sterile | 100.00 Online price 200.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342040-0650 | Case of 48 | 650 mL | Sterile | 152.00 Online price 190.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Products are packaged in shrink-wrap trays. Trays are double polybagged inside the master carton.