Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Minimize biological and particulate contamination with Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure. With durable construction and a narrow mouth for easy pouring, these high density polyethylene bottles are produced in a controlled environment, feature excellent chemical resistance and are sterile to 10-6 SAL.
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles |
Material | HDPE |
No. per Case | 240 |
No. per Pack | 24 |
Sterility | Sterile |
Closure Color | White |
Neck Finish | 24 mm |
Pre-sterilized | Yes |
Certifications/Compliance | Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Fit for Purpose | Sterile |
Height (Metric) | 104 mm |
Product Type | Narrow Mouth Packer Bottle |
Height (English) | 4.09 in. |
Closure Material | Polypropylene |
Closure Size | 24-415 mm |
Diameter (Metric) | 50 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 240 |
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles |
Material | HDPE |
No. per Case | 864 |
No. per Pack | 54 |
Sterility | Sterile |
Closure Color | White |
Neck Finish | 20 mm |
Pre-sterilized | Yes |
Certifications/Compliance | Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Fit for Purpose | Sterile |
Height (Metric) | 61 mm |
Product Type | Narrow Mouth Packer Bottle |
Height (English) | 2.4 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20-415 mm |
Diameter (Metric) | 34 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 864 |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles |
Material | HDPE |
No. per Case | 540 |
No. per Pack | 45 |
Sterility | Sterile |
Closure Color | White |
Neck Finish | 20 mm |
Pre-sterilized | Yes |
Certifications/Compliance | Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Fit for Purpose | Sterile |
Height (Metric) | 86 mm |
Product Type | Packer Bottle |
Height (English) | 3.38 in. |
Closure Material | Polypropylene |
Closure Size | 20-415 mm |
Diameter (Metric) | 39 mm |
Closure Type | Screw Cap |
Unit Size | Case of 540 |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles |
Material | HDPE |
No. per Case | 180 |
No. per Pack | 30 |
Sterility | Sterile |
Closure Color | White |
Neck Finish | 24 mm |
Pre-sterilized | Yes |
Certifications/Compliance | Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Fit for Purpose | Sterile |
Height (Metric) | 133 mm |
Product Type | Packer Bottle |
Height (English) | 5.23 in. |
Closure Material | Polypropylene |
Closure Size | 24-415 mm |
Diameter (Metric) | 61 mm |
Closure Type | Screw Cap |
Unit Size | Case of 180 |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles |
Material | HDPE |
No. per Case | 120 |
No. per Pack | 20 |
Sterility | Sterile |
Closure Color | White |
Neck Finish | 28 mm |
Pre-sterilized | Yes |
Certifications/Compliance | Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Fit for Purpose | Sterile |
Height (Metric) | 171 mm |
Product Type | Narrow Mouth Packer Bottle |
Height (English) | 6.73 in. |
Closure Material | Polypropylene |
Closure Size | 28-415 mm |
Diameter (Metric) | 73 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 120 |
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles |
Material | HDPE |
No. per Case | 24 |
No. per Pack | 12 |
Sterility | Sterile |
Closure Color | White |
Neck Finish | 38 mm |
Pre-sterilized | Yes |
Certifications/Compliance | Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Fit for Purpose | Sterile |
Height (Metric) | 217 mm |
Product Type | Packer Bottle |
Height (English) | 8.54 in. |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Diameter (Metric) | 92 mm |
Closure Type | Screw Cap |
Unit Size | Case of 24 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Fit for Purpose | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
342089-0004 | Case of 240 | 125 mL | Sterile | 286.96 Online price 341.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342089-0001 | Case of 864 | 30 mL | Sterile | 912.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342089-0002 | Case of 540 | 60 mL | Sterile | 582.72 Online price 701.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342089-0008 | Case of 180 | 250 mL | Sterile | 286.25 Online price 344.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342089-0016 | Case of 120 | 500 mL | Sterile | 367.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342089-0032 | Case of 24 | 1000 mL | Sterile | 116.00 Online price 145.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Bottles are packed in shrink-wrapped trays with closures assembled.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.