Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Seal PET/PETG square media bottles with Thermo Scientific™ Nalgene™ HDPE Closures, which provide a reliable and leakproof† seal. These reliable, high-density polyethylene closures are gamma irradiated to provide a 10-6 Sterility Assurance Level (SAL).
Color | Natural |
Description | Closure for Media Bottles |
Material | HDPE |
No. per Case | 280 |
No. per Pack | 280 |
Packaging | Bulk |
Sterility | Sterile |
Certifications/Compliance | USP Class VI, USP <661.1>, non-cytotoxic, non-hemolytic, non-pyrogenic. |
Closure Included | Yes |
Fit for Purpose | Sterile |
Product Type | Closure |
For Use With (Equipment) | Nalgene PET/PETG square media bottles |
Closure Material | HDPE |
Closure Size | 20-415 mm |
Unit Size | Case of 280 |
Color | Natural |
Description | Closure for Media Bottles |
Material | HDPE |
No. per Case | 200 |
No. per Pack | 200 |
Packaging | Bulk |
Sterility | Sterile |
Certifications/Compliance | USP Class VI, USP <661.1>, non-cytotoxic, non-hemolytic, non-pyrogenic. |
Closure Included | Yes |
Fit for Purpose | Sterile |
Product Type | Closure |
For Use With (Equipment) | Nalgene PET/PETG square media bottles |
Closure Material | HDPE |
Closure Size | 24-415 mm |
Unit Size | Case of 200 |
Color | Natural |
Description | Closure for Media Bottles |
Material | HDPE |
No. per Case | 240 |
No. per Pack | 240 |
Packaging | Bulk |
Sterility | Sterile |
Certifications/Compliance | USP Class VI, USP <661.1>, non-cytotoxic, non-hemolytic, non-pyrogenic. |
Closure Included | Yes |
Fit for Purpose | Sterile |
Product Type | Closure |
For Use With (Equipment) | Nalgene PET/PETG square media bottles |
Closure Material | HDPE |
Closure Size | 38-430 mm |
Unit Size | Case of 240 |
Catalog Number | Specifications | Unit Size | dimClosureSize | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
342151-0200 | Case of 280 | Sterile | 62.60 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342151-0240 | Case of 200 | Sterile | 55.90 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342151-0384 | Case of 240 | Sterile | 120.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note: Closures only fit Thermo Scientific Nalgene bottles
The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.