2,3-Dimethylthiophene, 97%, Thermo Scientific Chemicals
2,3-Dimethylthiophene, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2,3-Dimethylthiophene, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
1 g
5 g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 342270250
Price (USD)/ Each
914.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
1076.00 
Save 161.35 (15%)
-
Add to cart
Quantity:
25 g
Request bulk or custom format
Price (USD)/ Each
914.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
1076.00 
Save 161.35 (15%)
Add to cart
2,3-Dimethylthiophene, 97%, Thermo Scientific Chemicals
Catalog number342270250
Price (USD)/ Each
914.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
1076.00 
Save 161.35 (15%)
-
Add to cart
Chemical Identifiers
CAS632-16-6
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless to yellow
Appearance (Form)Liquid
Infrared spectrumConforms
GC>=96.0 %
Refractive index1.5170 to 1.5210 (20°C, 589 nm)
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only