Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | High-profile closures w/color coders for micro packaging vials |
Color | Green |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | PPCO |
Closure Type | Screw Cap |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Clear (no coder) |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | PPCO |
Closure Type | Screw Cap |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | White |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | PPCO |
Closure Type | Screw Cap |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Yellow |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | PPCO |
Closure Type | Screw Cap |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Orange |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | PPCO |
Closure Type | Screw Cap |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Red |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | PPCO |
Closure Type | Screw Cap |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Blue |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | PPCO |
Closure Type | Screw Cap |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Gold |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | PPCO |
Closure Type | Screw Cap |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Purple |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | PPCO |
Closure Type | Screw Cap |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Natural |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | PPCO |
Closure Type | Screw Cap |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Catalog Number | Specifications | Unit Size | Color | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
342820-0114 | Case of 1000 | Green | 356.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342820-0110 | Case of 1000 | Clear (no coder) | 170.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342820-0111 | Case of 1000 | White | 356.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342820-0112 | Case of 1000 | Yellow | 356.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342820-0113 | Case of 1000 | Orange | 356.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342820-0115 | Case of 1000 | Red | 356.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342820-0116 | Case of 1000 | Blue | 356.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342820-0117 | Case of 1000 | Gold | 273.65 Online price 356.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342820-0118 | Case of 1000 | Purple | 356.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342820-0119 | Case of 1000 | Natural | 356.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1,000 per case. Order sterile vials separately (Cat. Nos. 342800, 342805).
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.