Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks, ideal for genome library storage, DNA and RNA libraries, and storage of compounds for high throughput screening.
Product Type | Microplate Rack |
Array | 10 Tall |
Color | Green |
Holds | Cryobank Racks, Microplates |
Material | Polypropylene, Metal |
Shape | Rectangular |
Dimensions (L x W x H) | 9.05 x 3.94 x 5.5 in. (23 x 10 x 14cm) |
Length (Metric) | 23 cm |
Length (English) | 9.05 in. |
Width (Metric) | 10 cm |
Width (English) | 3.94 in. |
Height (Metric) | 14 cm |
Height (English) | 5.5 in. |
Height (English) Shelf | 0.75 in. |
Height (Metric) Shelf | 2 cm |
Unit Size | Each |
Product Type | Microplate Rack |
Array | 10 x 5 |
Color | Green |
Holds | Cryobank Racks, Microplates |
Material | Polypropylene, Metal |
Shape | Rectangular |
Size | Standard Height |
Dimensions (L x W x H) | 9.88 x 20.13 x 5.5 in. (25 x 51 x 14cm) |
Length (Metric) | 25 cm |
Length (English) | 9.88 in. |
Width (Metric) | 51 cm |
Width (English) | 20.13 in. |
Height (Metric) | 14 cm |
Height (English) | 5.5 in. |
Height (English) Shelf | 0.75 in. |
Height (Metric) Shelf | 2 cm |
Unit Size | Each |
Product Type | Microplate Rack |
Array | 5 x 5 |
Color | Green |
Holds | Cryobank Racks, Deepwell Microplates, Microplates |
Material | Polypropylene, Metal |
Shape | Rectangular |
Width (Metric) | 51 cm |
Height (Metric) | 25 cm |
Height (English) Shelf | 2 in. |
Height (Metric) Shelf | 5 cm |
Depth (Metric) | 14 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Array | Product Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
344260 | Each | 10 Tall | Microplate Rack | 195.65 Online price 205.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
344280 | Each | 10 x 5 | Microplate Rack | 649.65 Online price 682.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
344380 | Each | 5 x 5 | Microplate Rack | 743.65 Online price 780.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|