Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Diameter (Metric) | 12.4 mm |
Product Type | Cryogenic Storage Tube |
Description | Without writing surface |
Diameter (English) Outer | 0.488 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.614 in. |
Length (Metric) | 41 mm |
No. per Pack | 500 |
Style | Self-standing |
RNase Free | Yes |
Vapor LN2 (to -150°C) | Yes |
Product Line | Nunc™ |
Sterility | Sterile |
Anti-Rotation | Yes |
Packaging Quantity | 500 Pk. |
Closure Material | Polyethylene |
Capacity (English) | 0.03381 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | No |
Unit Size | Pack of 500 |
Diameter (Metric) | 8.8 mm |
Product Type | Cryogenic Storage Tube |
Description | Without writing surface |
Diameter (English) Outer | 0.346 in. |
Capacity (Metric) | 0.5 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | Internal |
Length (English) | 1.378 in. |
Length (Metric) | 35 mm |
No. per Pack | 960 |
Style | Self-standing |
RNase Free | Yes |
Vapor LN2 (to -150°C) | Yes |
Product Line | Nunc™ |
Sterility | Sterile |
Anti-Rotation | Yes |
Packaging Quantity | 960/Cs. |
Closure Material | Polypropylene |
Capacity (English) | 0.0169 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | No |
Unit Size | Case of 960 |
Diameter (Metric) | 8.8 mm |
Product Type | Cryogenic Storage Tube |
Description | With writing surface |
Diameter (English) Outer | 0.346 in. |
Capacity (Metric) | 1 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | Internal |
Length (English) | 1.909 in. |
Length (Metric) | 48.5 mm |
No. per Pack | 960 |
Style | Self-standing |
RNase Free | Yes |
Vapor LN2 (to -150°C) | Yes |
Product Line | Nunc™ |
Sterility | Sterile |
Anti-Rotation | Yes |
Packaging Quantity | 960/Cs. |
Closure Material | Polypropylene |
Capacity (English) | 0.0338 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | No |
Unit Size | Case of 960 |
Diameter (Metric) | 12.5 mm |
Product Type | Cryogenic Storage Tube |
Description | With writing surface |
Diameter (English) Outer | 0.492 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.614 in. |
Length (Metric) | 41 mm |
No. per Pack | 500 |
Style | Self-standing |
RNase Free | Yes |
Vapor LN2 (to -150°C) | Yes |
Product Line | Nunc™ |
Sterility | Sterile |
Anti-Rotation | Yes |
Packaging Quantity | 400/Pk. |
Closure Material | Polyethylene |
Capacity (English) | 0.0338 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Case of 2000 |
Diameter (Metric) | 12.5 mm |
Product Type | Cryogenic Storage Tube |
Description | With writing surface |
Diameter (English) Outer | 0.492 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.614 in. |
Length (Metric) | 41 mm |
No. per Pack | 500 |
Style | Self-standing |
RNase Free | Yes |
Vapor LN2 (to -150°C) | Yes |
Product Line | Nunc™ |
Sterility | Sterile |
Anti-Rotation | Yes |
Packaging Quantity | 400/Pk. |
Closure Material | Polyethylene |
Capacity (English) | 0.0338 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Pack of 500 |
Diameter (Metric) | 12.4 mm |
Product Type | Cryogenic Storage Tube |
Description | Without writing surface |
Diameter (English) Outer | 0.488 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.614 in. |
Length (Metric) | 41 mm |
No. per Pack | 500 |
Style | Self-standing |
RNase Free | Yes |
Vapor LN2 (to -150°C) | Yes |
Product Line | Nunc™ |
Sterility | Sterile |
Anti-Rotation | Yes |
Packaging Quantity | 500 Pk. |
Closure Material | Polyethylene |
Capacity (English) | 0.03381 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | No |
Unit Size | Case of 2000 |
Diameter (Metric) | 12.5 mm |
Product Type | Cryogenic Storage Tube |
Description | With writing surface, Anti-rotational base |
Diameter (English) Outer | 0.492 in. |
Capacity (Metric) | 1 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | Internal |
Length (English) | 1.654 in. |
Length (Metric) | 42 mm |
No. per Pack | 500 |
Style | Self-standing |
RNase Free | Yes |
Vapor LN2 (to -150°C) | Yes |
Product Line | Nunc™ |
Sterility | Sterile |
Anti-Rotation | Yes |
Packaging Quantity | 500/Pk. |
Closure Material | Polypropylene |
Capacity (English) | 0.0338 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Case of 2000 |
Diameter (Metric) | 12.5 mm |
Product Type | Cryogenic Storage Tube |
Description | With writing surface, Anti-rotational base |
Diameter (English) Outer | 0.492 in. |
Capacity (Metric) | 1 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | Internal |
Length (English) | 1.654 in. |
Length (Metric) | 42 mm |
No. per Pack | 500 |
Style | Self-standing |
RNase Free | Yes |
Vapor LN2 (to -150°C) | Yes |
Product Line | Nunc™ |
Sterility | Sterile |
Anti-Rotation | Yes |
Packaging Quantity | 500/Pk. |
Closure Material | Polypropylene |
Capacity (English) | 0.0338 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Pack of 500 |
Diameter (Metric) | 12.5 mm |
Product Type | Cryogenic Storage Tube |
Description | With writing surface |
Diameter (English) Outer | 0.492 in. |
Capacity (Metric) | 1 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | Internal |
Length (English) | 1.654 in. |
Length (Metric) | 42 mm |
No. per Pack | 500 |
Style | Self-standing |
RNase Free | Yes |
Vapor LN2 (to -150°C) | Yes |
Product Line | Nunc™ |
Sterility | Sterile |
Anti-Rotation | No |
Packaging Quantity | 500 Pk. |
Closure Material | Polypropylene |
Capacity (English) | 0.0338 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Case of 2000 |
Diameter (Metric) | 12.5 mm |
Product Type | Cryogenic Storage Tube |
Description | With writing surface |
Diameter (English) Outer | 0.492 in. |
Capacity (Metric) | 1 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | Internal |
Length (English) | 1.654 in. |
Length (Metric) | 42 mm |
No. per Pack | 500 |
Style | Self-standing |
RNase Free | Yes |
Vapor LN2 (to -150°C) | Yes |
Product Line | Nunc™ |
Sterility | Sterile |
Anti-Rotation | No |
Packaging Quantity | 500 Pk. |
Closure Material | Polypropylene |
Capacity (English) | 0.0338 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Pack of 500 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Thread Style | Length (Metric) | Description | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
347597PK also known as 347597 | Pack of 500 | 1 mL | External | 41 mm | Without writing surface | 574.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374080 | Case of 960 | 0.5 mL | Internal | 35 mm | Without writing surface | 1,010.40 Online price 1,194.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374081 | Case of 960 | 1 mL | Internal | 48.5 mm | With writing surface | 1,269.39 Online price 1,528.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
375353 | Case of 2000 | 1 mL | External | 41 mm | With writing surface | 1,833.50 Online price 1,930.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
375353PK also known as 375353 | Pack of 500 | 1 mL | External | 41 mm | With writing surface | 535.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
347597 | Case of 2000 | 1 mL | External | 41 mm | Without writing surface | 1,814.40 Online price 2,016.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
377224 | Case of 2000 | 1 mL | Internal | 42 mm | With writing surface, Anti-rotational base | 1,665.90 Online price 1,851.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
377224PK | Pack of 500 | 1 mL | Internal | 42 mm | With writing surface, Anti-rotational base | 513.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
366656 | Case of 2000 | 1 mL | Internal | 42 mm | With writing surface | 1,665.90 Online price 1,851.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
366656PK also known as 366656 | Pack of 500 | 1 mL | Internal | 42 mm | With writing surface | 513.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|