Cyclopentene oxide, 98%, Thermo Scientific Chemicals
Cyclopentene oxide, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Cyclopentene oxide, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
25 g
Packaging:
Glass bottle
Catalog number 348521000
Price (USD)/ Each
946.00
-
Add to cart
Quantity:
100 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
946.00
Add to cart
Cyclopentene oxide, 98%, Thermo Scientific Chemicals
Catalog number348521000
Price (USD)/ Each
946.00
-
Add to cart
Chemical Identifiers
CAS285-67-6
SpecificationsSpecification SheetSpecification Sheet
GC>=97.5 %
Appearance (Color)Clear colorless to light yellow
Appearance (Form)Liquid
Refractive index1.4330 to 1.4360 (20°C, 589 nm)
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only