Triethylamine hydrobromide, 99%, Thermo Scientific Chemicals
Triethylamine hydrobromide, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Triethylamine hydrobromide, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
500 g
Packaging:
Glass bottle
Catalog number 349721000
Price (USD)/ Each
33.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
39.80 
Save 6.15 (15%)
-
Add to cart
Quantity:
100 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
33.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
39.80 
Save 6.15 (15%)
Add to cart
Triethylamine hydrobromide, 99%, Thermo Scientific Chemicals
Catalog number349721000
Price (USD)/ Each
33.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
39.80 
Save 6.15 (15%)
-
Add to cart
Chemical Identifiers
CAS636-70-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to off-white
Appearance (Form)Crystalline powder or flakes
Infrared spectrumConforms
Titration Argentometric>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only