ChemComb™ 3500 Cartridge
ChemComb™ 3500 Cartridge
Thermo Scientific™

ChemComb™ 3500 Cartridge

Collect gases and particulate matter for laboratory analysis with the Thermo Scientific™ ChemComb 3500 Speciation Collection Cartridge.
Have Questions?
Catalog number 3500-EPD
Price (USD)/ Each
-
Request A Quote
Description:
Model 3500 ChemComb Cartridge

Collect gases and particulate matter for laboratory analysis with the Thermo Scientific™ ChemComb 3500 Speciation Collection Cartridge.

This flexible sampling device is made up of a single cartridge, which contains a well-characterized inlet with a PM-2.5 or PM-10 impactor; up to two honeycomb denuders for the removal or collection of selected gases and a four-stage 47mm filter pack for the collection of particle-related components.

Key Features:

  • Field-proven sampling system characterized by Harvard and UMEG
  • Configurations for collecting inorganic and organic gases and particles
  • Compact, flexible design facilitates transport and handling, sample integrity
  • Honeycomb materials partition gases and particles, scrub ozone and acid gases; PUF/XAD unit for organic gases

Additional Information:

  • Sampling device is made up of a single cartridge containing an inlet with a PM-2.5 or PM-10 impactor, up to two honeycomb denuders for the removal or collection of selected gases and a four-stage filter pack for the collection of particle-related components
  • PM-2.5 inlets are available for flow rates of 10 and 16.7L/min., and the PM-10 inlet operates at a 10L/min. flow rate
  • Honeycomb denuders achieve their high collection efficiency at the 10L/min. flow rate
  • Systems can also be configured without honeycomb denuders to operate as a multistage filter pack for PM-2.5 or PM-10
  • Components are assembled in the laboratory and enclosed in the samplers container
  • Sample inlet is designed to reduce the sample streams residence time and contact with surfaces
  • Honeycomb denuders are small, rugged, and contain a large internal surface area; they are 47mm in diameter, and only 38mm long

Component Construction and Preparation

  • Sample Inlets are coated with PTFE coating to minimize losses of HNO3 and NH3
  • Clear anodized inlets are available for the collection of organic and elemental carbon on quartz fiber filters to avoid possible interferences from inlet surface coatings
  • Honeycomb denuders are made completely of glass; avoids gas losses due to nitric acid and ammonia adsorption on the epoxy resin used in annular denuders
  • Use of the same material throughout the denuder avoids cracking that can occur due to large temperature changes
  • Sodium carbonate/glycerol coating is used for the collection of acidic gases such as SO2, HONO and HNO3
  • A second denuder in series is often coated with a citric acid/glycerol solution for the collection of basic gases such as NH3; ion chromatography is typically employed as the analytical method
  • Filter pack is made of PTFE to avoid interferences

Filter Pack

Intensive application of the ChemComb cartridge involves the following three 47mm diameter filters:

  • A 2μm pore-size PTFE filter for the collection of fine PM
  • A glass-fiber filter coated with sodium carbonate (Na2CO3) for the collection of nitric acid (HNO3)
  • A glass-fiber filter coated with citric acid for the collection of ammonia (NH3)
Specifications
Flow Rate10 and 16.7 L/min. (PM-2.5 inlets), 10 L/min. (PM-10 inlets)
DescriptionModel 3500 ChemComb Cartridge
Length (English)11.13 in. (from inlet to end of 0.25 in. connector)
Length (Metric)28.27 cm (from inlet to end of 0.25 in. connector)
Weight (English)2.7 lb. (with empty denuder section)/3.2 lb. (fully equipped with two denuders)
Weight (Metric)1.23 kg (with empty denuder section)/1.45 kg (fully equipped)
Unit SizeEach