Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns. Enhanced retention of polar compounds and separation of structurally related analytes with stability at pH extremes and high temperature.
Carbon Load | 100% |
Quantity | 2 Pk. |
pH | 0 to 14 |
Particle Size | 5 μm |
Length (Metric) | 10 mm |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Max. Pressure | 5800 psi (400 bar) |
Type | Guard Cartridge |
Diameter (Metric) | 1 mm |
For Use With (Equipment) | Uniguard Direct-Connection and Stand Alone Holder |
Stationary Phase | Porous Graphitic Carbon |
Temperature (Metric) Maximum | 105°C |
Packing Material | Graphitic Carbon |
Phase | Reversed Phase |
Column Type | Reversed Phase |
Product Line | Hypercarb |
Unit Size | Pack of 2 |
Column Format | Analytical Column |
Diameter (Metric) | 1 mm |
For Use With | LC/MS |
Length (Metric) | 30 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 0 to 14 |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
Stationary Phase | Porous Graphitic Carbon |
Product Line | Hypercarb |
Packing Material | Spherical, Porous Graphitic Carbon |
Carbon Load | 100% |
Column Type | Reversed Phase |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | LC/MS |
Length (Metric) | 30 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 0 to 14 |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
Stationary Phase | Porous Graphitic Carbon |
Product Line | Hypercarb |
Packing Material | Spherical, Porous Graphitic Carbon |
Carbon Load | 100% |
Column Type | Reversed Phase |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | LC/MS |
Length (Metric) | 50 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 0 to 14 |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
Stationary Phase | Porous Graphitic Carbon |
Product Line | Hypercarb |
Packing Material | Spherical, Porous Graphitic Carbon |
Carbon Load | 100% |
Column Type | Reversed Phase |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
For Use With | LC/MS |
Length (Metric) | 50 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 0 to 14 |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
Stationary Phase | Porous Graphitic Carbon |
Product Line | Hypercarb |
Packing Material | Spherical, Porous Graphitic Carbon |
Carbon Load | 100% |
Column Type | Reversed Phase |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
For Use With | LC/MS |
Length (Metric) | 50 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 0 to 14 |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
Stationary Phase | Porous Graphitic Carbon |
Product Line | Hypercarb |
Packing Material | Spherical, Porous Graphitic Carbon |
Carbon Load | 100% |
Column Type | Reversed Phase |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 1 mm |
For Use With | LC/MS |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 0 to 14 |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
Stationary Phase | Porous Graphitic Carbon |
Product Line | Hypercarb |
Packing Material | Spherical, Porous Graphitic Carbon |
Carbon Load | 100% |
Column Type | Reversed Phase |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | LC/MS |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 0 to 14 |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
Stationary Phase | Porous Graphitic Carbon |
Product Line | Hypercarb |
Packing Material | Spherical, Porous Graphitic Carbon |
Carbon Load | 100% |
Column Type | Reversed Phase |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
For Use With | LC/MS |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 0 to 14 |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
Stationary Phase | Porous Graphitic Carbon |
Product Line | Hypercarb |
Packing Material | Spherical, Porous Graphitic Carbon |
Carbon Load | 100% |
Column Type | Reversed Phase |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
For Use With | LC/MS |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 0 to 14 |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
Stationary Phase | Porous Graphitic Carbon |
Product Line | Hypercarb |
Packing Material | Spherical, Porous Graphitic Carbon |
Carbon Load | 100% |
Column Type | Reversed Phase |
Phase | Reversed Phase |
Type | Analytical Column |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Column Format | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
35005-011001 | Pack of 2 | 5 μm | 10 mm | 582.00 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
35003-031030 | Each | 3 μm | 1 mm | 30 mm | Analytical Column | 1,536.21 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
35003-032130 | Each | 3 μm | 2.1 mm | 30 mm | Analytical Column | 1,459.16 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
35003-052130 | Each | 3 μm | 2.1 mm | 50 mm | Analytical Column | 1,459.16 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
35003-053030 | Each | 3 μm | 3 mm | 50 mm | Analytical Column | 1,748.39 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
35003-054630 | Each | 3 μm | 4.6 mm | 50 mm | Analytical Column | 1,943.97 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
35003-101030 | Each | 3 μm | 1 mm | 100 mm | Analytical Column | 1,824.25 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
35003-102130 | Each | 3 μm | 2.1 mm | 100 mm | Analytical Column | 1,911.96 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
35003-103030 | Each | 3 μm | 3 mm | 100 mm | Analytical Column | 2,184.59 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
35003-104630 | Each | 3 μm | 4.6 mm | 100 mm | Analytical Column | 2,429.95 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Suited to solve problem separations.
Ordering Information:
Other column dimensions are also available. Please note that some columns are for use with elevated temperatures. Please call your Customer Service Representative for more information.