Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Thermo Scientific™

Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers

Pick the optimal choice for a busy lab with these dedicated platforms, which are model-specific and come with pre-installed clamps to maximize capacity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeHoldsDimensions (L x W)For Use With (Equipment)
3524-46Utility Tray Platform18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3523-1Erlenmeyer Flask60 x 10 mL Erlenmeyer Flask11 x 13 in. (28 x 33 cm)MaxQ™ 2000, 2506, 2508, 4450 Shaker
3523-46Shaker Platform Utility TrayTray11 x 13 in. (28 x 33 cm)MaxQ™ 2000, 2506, 2508, 4450 Shaker
3523-49Adjustable Vessel Platform11 x 13 in. (28 x 33 cm)MaxQ™ 2000, 2506, 2508 Shaker
3523-51Platelet bag platform11 x 13 in. (28 x 33 cm)MaxQ™ 2000, 2506, 2508 Shaker
3523-52Adjustable Vessel Platform18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508 Shaker
3523-8Erlenmeyer Flask4 x 1 L Erlenmeyer Flask11 x 13 in. (28 x 33 cm)MaxQ™ 2000, 2506, 2508, 4450 Shaker
3524-2Erlenmeyer Flask64 x 25 mL Erlenmeyer Flasks18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3524-3Erlenmeyer Flask64 x 50 mL Erlenmeyer Flasks18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3524-49Separatory Funnel500 mL to 2 L Separatory Funnel18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3524-6Erlenmeyer Flask16 x 1300 mL Erlenmeyer Flask18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3524-60Adjustable Vessel Platform18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 4000 and 6000 Shaker
3524-7Erlenmeyer Flask16 x 1500 mL Erlenmeyer Flask18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3524-8Erlenmeyer Flask9 x 1 L Erlenmeyer Flask18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3524-9Erlenmeyer Flask5 x 2 L Erlenmeyer Flask18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
Catalog number 3524-46
Price (USD)
753.30
Online Exclusive
837.00
Save 83.70 (10%)
Each
Add to cart
Product Type:
Utility Tray Platform
Dimensions (L x W):
18 x 18 in. (45.7 x 45.7 cm)
For Use With (Equipment):
MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
Price (USD)
753.30
Online Exclusive
837.00
Save 83.70 (10%)
Each
Add to cart
Ask our AI about this Product

Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ shakers, platforms and accessories provide exceptional innovation, reliability and accuracy.

Clamps come installed to provide maximum capacity.
Specifications
DescriptionUtility tray platform
Dimensions (L x W)18 x 18 in. (45.7 x 45.7 cm)
For Use With (Equipment)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
Length (English) Platform18 in.
Length (Metric) Platform45.7 cm
Product TypeUtility Tray Platform
Width (English) Platform18 in.
Width (Metric) Platform45.7 cm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link