Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Actual product may vary
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Thermo Scientific™

Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers

Pick the optimal choice for a busy lab with these dedicated platforms, which are model-specific and come with pre-installed clamps to maximize capacity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeHoldsDimensions (L x W)For Use With (Equipment)
3524-6Erlenmeyer Flask16 x 1300 mL Erlenmeyer Flask18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3523-1Erlenmeyer Flask60 x 10 mL Erlenmeyer Flask11 x 13 in. (28 x 33 cm)MaxQ™ 2000, 2506, 2508, 4450 Shaker
3523-46Shaker Platform Utility TrayTray11 x 13 in. (28 x 33 cm)MaxQ™ 2000, 2506, 2508, 4450 Shaker
3523-49Adjustable Vessel Platform11 x 13 in. (28 x 33 cm)MaxQ™ 2000, 2506, 2508 Shaker
3523-51Platelet bag platform11 x 13 in. (28 x 33 cm)MaxQ™ 2000, 2506, 2508 Shaker
3523-52Adjustable Vessel Platform18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508 Shaker
3523-8Erlenmeyer Flask4 x 1 L Erlenmeyer Flask11 x 13 in. (28 x 33 cm)MaxQ™ 2000, 2506, 2508, 4450 Shaker
3524-2Erlenmeyer Flask64 x 25 mL Erlenmeyer Flasks18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3524-3Erlenmeyer Flask64 x 50 mL Erlenmeyer Flasks18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3524-46Utility Tray Platform18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3524-49Separatory Funnel500 mL to 2 L Separatory Funnel18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3524-60Adjustable Vessel Platform18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 4000 and 6000 Shaker
3524-7Erlenmeyer Flask16 x 1500 mL Erlenmeyer Flask18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3524-8Erlenmeyer Flask9 x 1 L Erlenmeyer Flask18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
3524-9Erlenmeyer Flask5 x 2 L Erlenmeyer Flask18 x 18 in. (45.7 x 45.7 cm)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
Catalog number 3524-6
Price (USD)
-
Product Type:
Erlenmeyer Flask
Holds:
16 x 1300 mL Erlenmeyer Flask
Dimensions (L x W):
18 x 18 in. (45.7 x 45.7 cm)
For Use With (Equipment):
MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
Ask our AI about this Product

Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ shakers, platforms and accessories provide exceptional innovation, reliability and accuracy.

Clamps come installed to provide maximum capacity.
Specifications
DescriptionMaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dimensions (L x W)18 x 18 in. (45.7 x 45.7 cm)
For Use With (Equipment)MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
Holds16 x 1300 mL Erlenmeyer Flask
Length (English) Platform18 in.
Length (Metric) Platform45.7 cm
No. of Positions16
Product TypeErlenmeyer Flask
Width (English) Platform18 in.
Width (Metric) Platform45.7 cm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection