Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Maximize capacity when working with a single-size vessel by using Thermo Scientific™ MaxQ™ 7000 Dedicated Platforms with Clamps. With exceptional innovation, reliability and accuracy, MaxQ 7000 shakers, platforms and accessories are the optimal choice for a busy lab.
Holds | Basket Platform w/Retainer Springs |
Product Type | Shaker Platform with Clamps |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
For Use With (Equipment) | MaxQ™ 7000 Shaker |
Unit Size | Each |
Holds | 10 mL Erlenmeyer Flask |
Product Type | Shaker Platform with Clamps |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 11 x 13 in. |
Length (English) Platform | 11 in. |
Length (Metric) Platform | 279.4 mm |
Width (English) Platform | 13 in. |
Width (Metric) Platform | 330.2 mm |
For Use With (Equipment) | MaxQ 7000 |
No. of Positions | 63 |
Unit Size | Each |
Holds | 125 mL Erlenmeyer Flask |
Product Type | Shaker Platform with Clamps |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 11 x 13 in. |
Length (English) Platform | 11 in. |
Length (Metric) Platform | 279.4 mm |
Width (English) Platform | 13 in. |
Width (Metric) Platform | 330.2 mm |
For Use With (Equipment) | MaxQ™ 7000 Shaker |
No. of Positions | 16 |
Unit Size | Each |
Holds | 500 mL Erlenmeyer Flask |
Product Type | Shaker Platform with Clamps |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 11 x 13 in. |
Length (English) Platform | 11 in. |
Length (Metric) Platform | 279.4 mm |
Width (English) Platform | 13 in. |
Width (Metric) Platform | 330.2 mm |
For Use With (Equipment) | MaxQ™ 7000 Shaker |
No. of Positions | 6 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Holds | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3540-49 | Each | Basket Platform w/Retainer Springs | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3540-1 | Each | 10 mL Erlenmeyer Flask | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3540-4 | Each | 125 mL Erlenmeyer Flask | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3540-7 | Each | 500 mL Erlenmeyer Flask | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Clamps come installed to provide maximum capacity.
Requires:
Universal platform and clamps or dedicated platform with preinstalled clamps