Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Achieve maximum capacity if only using a single vessel size such as a flask with Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps. Use these dedicated platforms with MaxQ™ 3000 and 5000 Shakers.
Product Type | Adjustable Vessel Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 30 x 18 in. |
Length (English) Platform | 30 in. |
Length (Metric) Platform | 76 cm |
Width (English) Platform | 18 in. |
Width (Metric) Platform | 45.7 cm |
Description | Adjustable vessel platform |
For Use With (Equipment) | MaxQ™ 3000 and MaxQ™ 5000 Shakers Only |
No. of Positions | Adjustable |
Unit Size | Each |
Product Type | Utility Tray |
Dimensions (L x W) | 30 x 18 in. |
Length (English) Platform | 30 in. |
Length (Metric) Platform | 76 cm |
Width (English) Platform | 18 in. |
Width (Metric) Platform | 45.7 cm |
For Use With (Equipment) | MaxQ™ 3000 and MaxQ™ 5000 Shakers Only |
No. of Positions | 1 |
Unit Size | Each |
Holds | 500 mL to 2 L Separatory Funnel |
Product Type | Separatory Funnel |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 30 x 18 in. |
Length (English) Platform | 36 in. |
Length (Metric) Platform | 91 cm |
Width (English) Platform | 24 in. |
Width (Metric) Platform | 61 cm |
For Use With (Equipment) | MaxQ™ 3000 Shaker Only |
No. of Positions | 10 |
Unit Size | Each |
Holds | 250 mL |
Product Type | Erlenmeyer Flask |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 30 x 18 in. |
Length (English) Platform | 30 in. |
Length (Metric) Platform | 76 cm |
Width (English) Platform | 18 in. |
Width (Metric) Platform | 45.7 cm |
For Use With (Equipment) | MaxQ™ 3000 and MaxQ™ 5000 Shakers Only |
No. of Positions | 40 |
Unit Size | Each |
Holds | 300 mL |
Product Type | Erlenmeyer Flask |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 36 x 24 in. |
Length (English) Platform | 36 in. |
Length (Metric) Platform | 91 cm |
Width (English) Platform | 24 in. |
Width (Metric) Platform | 61 cm |
For Use With (Equipment) | MaxQ™ 3000 Shaker Only |
No. of Positions | 70 |
Unit Size | Each |
Product Type | Erlenmeyer Flask |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 36 x 24 in. |
Length (English) Platform | 36 in. |
Length (Metric) Platform | 91 cm |
Width (English) Platform | 24 in. |
Width (Metric) Platform | 61 cm |
For Use With (Equipment) | MaxQ™ 3000 Shaker Only |
No. of Positions | 15 |
Unit Size | Each |
Holds | 500 mL to 2 L Separatory Funnel |
Product Type | Separatory Funnel |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 36 x 24 in. |
Length (English) Platform | 36 in. |
Length (Metric) Platform | 91 cm |
Width (English) Platform | 24 in. |
Width (Metric) Platform | 61 cm |
Description | L separatory funnel |
For Use With (Equipment) | MaxQ™ 3000 Shakers |
No. of Positions | 16 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Product Type | For Use With (Equipment) | Length (English) Platform | No. of Positions | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3599-63 | Each | Adjustable Vessel Platform | MaxQ™ 3000 and MaxQ™ 5000 Shakers Only | 30 in. | Adjustable | 4,662.00 Online price 5,180.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3599-46 | Each | Utility Tray | MaxQ™ 3000 and MaxQ™ 5000 Shakers Only | 30 in. | 1 | 1,278.00 Online price 1,420.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3599-49 | Each | Separatory Funnel | MaxQ™ 3000 Shaker Only | 36 in. | 10 | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3599-5 | Each | Erlenmeyer Flask | MaxQ™ 3000 and MaxQ™ 5000 Shakers Only | 30 in. | 40 | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3599-55 | Each | Erlenmeyer Flask | MaxQ™ 3000 Shaker Only | 36 in. | 70 | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3599-58 | Each | Erlenmeyer Flask | MaxQ™ 3000 Shaker Only | 36 in. | 15 | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3599-96 | Each | Separatory Funnel | MaxQ™ 3000 Shakers | 36 in. | 16 | 5,004.00 Online price 5,560.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|