Silica gel, C8-RP, 12%C, ca. 1.2 mmol/g, part. size 40-63 micron
Silica gel, C8-RP, 12%C, ca. 1.2 mmol/g, part. size 40-63 micron
Silica gel, C8-RP, 12%C, ca. 1.2 mmol/g, part. size 40-63 micron
Silica gel, C8-RP, 12%C, ca. 1.2 mmol/g, part. size 40-63 micron
Thermo Scientific Chemicals

Silica gel, C8-RP, 12%C, ca. 1.2 mmol/g, part. size 40-63 micron

Have Questions?
Catalog NumberQuantityPackaging
36014050050 gPlastic Bottle
Catalog number 360140500
Price (USD)
221.65
Special offer
Online exclusive
261.00
Save 39.35 (15%)
Each
In stock
Add to cart
Quantity:
50 g
Packaging:
Plastic Bottle
Request bulk or custom format
Price (USD)
221.65
Special offer
Online exclusive
261.00
Save 39.35 (15%)
Each
Add to cart
Chemical Identifiers
CAS66813-84-1
SpecificationsSpecification SheetSpecification Sheet
Elemental Analysis>=11.6 % (C)
Loading>=1.21 mmol/g
Particle size40 to 63 µm
Appearance (Color)White to off-white
Appearance (Form)Powder
View more
Ask our AI about this Product
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For column chromatography
RUO – Research Use Only
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
A0472572Certificate of AnalysisMay 17, 2025360140500, 360142500
A0463561Certificate of AnalysisJun 10, 2024360140500, 360142500
A0402644Certificate of AnalysisDec 14, 2022360140500, 360142500
A0417347Certificate of AnalysisSep 05, 2022360140500, 360142500
A0437518Certificate of AnalysisDec 23, 2021360140500, 360142500
5 results displayed, search above for a specific certificate

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection